Add More Items
View All Quick Selects
Below you can add an image for '045242539628' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
Total Availability: In Stock
Check local availability
Book Price
$38.42
Each
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 45/36/27W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
$86.17
Led Hid Replacement Lamp, 45W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$77.00
00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522
$576.75
Led Hid Replacement Lamp, 45W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
$65.98
Filament ED28 36W 125EQ E39 6000LM CRI90 5000K Dim Clear
$58.00
Led Hid Replacement Lamp, Power Select 45/36/27W, EX39 Base, 5000K, 120-277V Input, Directdrive
$73.90
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$13.78
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
$66.08
This item is no longer available. Click to view alternate items.
Led Hid Replacement Lamp Feat. Power Select & Color Select. 45/36/27W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive
Available now at Tyler: In Stock
Tyler Availability: In Stock
$80.96
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Led Hid Replacement Lamp, 45W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
Two-Light Flush Mount With Dome Shaped Glass, Solid Trim and Decorative Knobs. The Polished Chrome Finish Has An Etched Glass Shade.
$46.10
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
45W Led Hid RPL 50K Hor Rot Mog Base
Eaton B-Line Series Horizontal Bend, 6" H X 30.6250" W X 24" L, Aluminum, 24" Radius, 45° Angle
$777.85
Metalarc 400W ED28 E39 Mogul Base
$38.92
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
41X1228 - MX52X SVC Maint Kit
Request Quote
20
Popularity
Default