Add More Items
View All Quick Selects
Below you can add an image for '0478100 WESTINGHOUSE' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hawk 477 26/7 Acsr
Total Availability: In Stock
Check local availability
Book Price
$3,420.00
Per 1,000
Armourband Model Ab-L, 10/Bag
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$56.92
Per 100
Precision Limit Switch, E47, Extended Straight Plunger, Screw Terminals, 15A At 250 Vac, 6A At 30 VDC, 0.01 MM/S-1M/S, 1-SPDT (Form C)
$63.48
Each
Turnlok Registered Flanged Outlet 3-Wire 15A 125V Grounding
$24.57
The TF65-40 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are
$376.83
P100 Quickflash
$6.54
Turnlok Registered Single Receptacle 3-Wire 15A 125a
Available now at West Wichita: In Stock
West Wichita Availability: In Stock
$3,308.69
Turnlok Registered Single Receptacle 3-Wire 15A 277V
$2,636.40
1/8D 2-Toggle SW Cover
$421.83
15A 3W 277V TL Connector
$2,349.99
Connector, Liquid Tight, 90 Degree, Cast Zinc, Size 3 1/2 Inch
$33,509.99
FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 1-1/4 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: Nema 3R, Standard: Ul File Number E2527, Csa 65183, Class 4413
$20.68
Tripper, Screw Mount, 0.01 LB
$10.79
18/2 Sol CL2 Therm 4X5C RL BR
$117.88
1/2" 316 Stainless Steel Core With Liquid Tight PV
$901.79
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 1-3/4 In Outside Diameter, 1 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded Rig
$7.93
Shoreline 1-Light Outdoor Wall Sconce
$37.90
Photocell, 120 V Ac, Plastic, Black, Wall Mount, 1.13 In Width, 2.06 In Height, 0.110 LB
$8.25
FM7 Unilets Type T Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.44 In, Width: 3.19 In, Height: 2.31 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T
$53.59
Connector, Liquid Tight, 90 Degree, Steel, Size 3/4 Inch
$1,534.00
20
Popularity
Default