Add More Items
View All Quick Selects
Below you can add an image for '051128592939' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5133739 Is A 2-1/2 In. Conduit Clamp / Strap Which Is A U-Shaped Conduit Support Used to Anchor Conduit to Interior or Exterior Surfaces
Total Availability: In Stock
Check local availability
Book Price
$205.44
Per 100
Cantex 5133852 Is A 1 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$27.20
Each
Canvas Zipper Bag, Natural, 12-1/2 In Overall Length, 4.25 In Overall Width, 7 In Overall Depth, 3.0 Oz
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$14.52
Cantex 5140113 Is A 5 In. Male Terminal Adapter Which Is A Connector Used to Transition From A Spigot End PVC Conduit to A Threaded Metal or PVC Plastic Female Bell End
$1,554.23
Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
$38.42
Cantex 5133828 Is A 2 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$737.41
Camouflage Zipper Bag, Cordura(R) Camouflage Handle Material, 12-1/2 In Overall Length, 0.5 In Overall Width, 7 In Overall Depth, 2.2 Oz
$17.73
Cantex 5140114 Is A 6 In. Male Terminal Adapter Which Is A Connector Used to Transition From A Spigot End PVC Conduit to A Threaded Metal or PVC Plastic Female Bell End
$1,868.34
Cantex 5142222 Is A 1-1/4 X 1 In. Reducer Bushing Designed to Fit Into The Bell End Of A Conduit to Reduce The Diameter to The Next Smaller Size
$528.51
Cantex 5133420 Is A 1-Gang Blank Exposed Boxes Type FD Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,541.06
Cantex 5133696 Is A 2-1/2 In. Service Entrance Caps Which Is Used As The Entry Point For Overhead Power and Communication Wires Into A Building
$13,134.02
Cantex 5133543 Is A 1-Gang 1IN. Exposed Boxes Type FSS Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,812.97
Cantex 5133301 Is A 1-Gang 3/4IN. Exposed Boxes Type Fde Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,372.47
Cantex 5133695 Is A 1-1/2 In. Service Entrance Caps Which Is Used As The Entry Point For Overhead Power and Communication Wires Into A Building
$1,901.63
Cantex 5142259 Is A 3 X 2-1/2 In. Schedule 40 Swedged Reducer Bell to Bell Which Is Designed to Transition Conduit From One Trade Size to Another Trade Size
$46.92
Cantex 5133649 Is A 1-1/4 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$940.77
Cantex 5133659 Is A 3-1/2 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$9,308.03
Cantex 5133829 Is A 2-1/2 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$1,287.27
Cantex 5133741 Is A 1 In. Service Entrance Caps Which Is Used As The Entry Point For Overhead Power and Communication Wires Into A Building
$1,434.48
Cantex 5133708 Is A 8 In. X 8 In. X 7 In. Junction Box Designed to Support Electrical Devices and Fixtures As Well As Providing Protection For Wires and Terminals
$7,707.71
20
Popularity
Default