5415S - Heavy-Duty Embossed Leather Tool Belt, SM

Klein Tools

  • $34.85 (Each)
  • $34.85 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5415S
Manufacturer
Klein Tools
Manufacturer's Part Number
5415S
Description
Heavy-Duty Embossed Leather Tool Belt, SM
Keep All Your Pouches and Holders Together With This Heavy-Duty Embossed Tool Belt. Strong, Heavy-Duty Leather Ensures Long Life. Equipped With A Double-Tongue Buckle For Rugged Wear.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
24112403 - Tool belts
UPC/GTIN
092644552526 / 00092644552526
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.85 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
5415S - Small Image
 
5415S - Large Image
 
5415S - Large Image
 
5415S - Large Image
 
5415S - Large Image
 
5415S - Video
360 Images
 
 
5415S - 360 Image
Attachments
 
 
5415S - Specification Sheet
Other Links
 
 
5415S - Other
 
5415S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Material, Color, and Finish
Color
Tan
Dimensions and Weight
Overall Length
43"(109.2 cm)
Descriptions
Product Type
Heavy Duty Embossed Tool Belt, S
Description
HEAVY-DUTY EMBOSSED LEATHER TOOL BELT, SM
extra long description
KLEIN 5415S Heavy Duty Embossed Too
Features
Keep all your pouches and holders together with this heavy-duty embossed tool belt. Strong, heavy-duty leather ensures long life. Equipped with a double-tongue buckle for rugged wear.
Long Description
Keep all your pouches and holders together with this heavy-duty embossed tool belt. Strong, heavy-duty leather ensures long life. Equipped with a double-tongue buckle for rugged wear.
Additional Information
media
Yes
Number of Pockets
Belt Width
2" (5.1 cm)
Overall Width
2" (5.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5415S
GTIN
00092644552526
UPC
092644552526
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight
10.1 oz (286 g)
Weight per each
0.63
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
5 View Store

A-L

Location Stock Available
Gonzales
1 View Store
Lafayette
5 View Store

M-Z

Location Stock Available
New Orleans
4 View Store

* All prices subject to change.

Begin Live Chat