Add More Items
View All Quick Selects
Below you can add an image for '092644684258' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Coaxial Cable, #18 Awg Conductor Size, 1000 FT Overall Length, 0.3 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, 17 PF/FT Capacitance, +75 °C Operating Temperature, 0.03 LB/MFT
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$246.24
Per 1,000 Feet
00452421995874|0004524|00452421995874|45242199587|99587|49564503|Mil Milwaukee Repair 49564503|Mil Milwaukee Tool 49564503|Millwaukee Electric Tool 49564503|Milwauke 49564503|Milwaukee 49564503|Milwaukee Electric Tool 49564503|Milwaukee Tool 49564503|Milwaukie Electric Tool 49564503
Total Availability: In Stock
$52.00
Each
This item is no longer available. Click to view alternate items.
00032664735141|0032664|032664735141|03266473514|73514|WDCS420GY Bu|WDCS420GYBU|WDCS420GY-Bu|SW Toggle 4WAY 20A 120/277V Swire Gy|Arrow Hart - Cooper Wiring Devices WDCS420GY Bu|Arrow Hart - Cooper Wiring Devices WDCS420GYBU|Arrow Hart - Cooper Wiring Devices WDCS420GY-Bu|Cooper Wiring Devices WDCS420GY Bu|Cooper Wiring Devices WDCS420GYBU|Cooper Wiring Devices WDCS420GY-Bu|Cooperwiring WDCS420GY Bu|Cooperwiring WDCS420GYBU|Cooperwiring WDCS420GY-Bu|Eagle WDCS420GY Bu|Eagle WDCS420GYBU|Eagle WDCS420GY-Bu|Ea
$36.97
Citation and Misc Acce-H1042
$348.05
Panel Mounting Adaptor For TF42 Series Overload Relays
$117.80
P&S 7764 Conn 50a250vdc50a600vac
$206.13
Body, PC1324-18, T22, SW Body, PC1324-18, T22, SW Body
Total Availability:
$345.46
Coaxial Cable, Solid, #22 Awg Conductor Size, 1000 FT Overall Length, 0.242 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, 17 PF/FT Capacitance, +75 °C Operating Temperature, 0.02 LB/MFT
$213.94
XI055C180V054BSJ2M 929002766013
$73.53
42.0 Cu-In Dryer Receptacle Box
$762.00
Per 100
Motor Control Renewal Parts/Accessories- Contactor Kit, Used With Freedom (Series A1, Size 4, Three-Pole)
$3,683.36
The B42 Is A 3 Mil, 42 Gallon Contractor Grade Clean-Up Bag Used For Disposing Of Construction and Project Debris. The Self-Dispensing Roll Ensures Quick Release Of Individual Bags and The Easy Tie Keeps Debris Contained.
$47.88
Klein Tools MM420 Multimeter Is An Auto-Ranging, True Root Mean Square (TRMS) Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electric
$74.65
Cantex 5142105 Is A 3 X 2-1/2 In. Schedule 40 Swedged Reducer Bell to Plain Which Is Designed to Transition Conduit From One Trade Size to Another Trade Size
$7,440.43
Coaxial Cable, #18 Awg Conductor Size, 1000 FT Overall Length, 0.269 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.028 LB/MFT
$220.45
Cantex 5133648 Is A 1-1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$1,104.07
00452422382935|0004524|00452422382935|45242238293|38293|48324442|Mil Milwaukee Repair 48324442|Mil Milwaukee Tool 48324442|Millwaukee Electric Tool 48324442|Milwauke 48324442|Milwaukee 48324442|Milwaukee Electric Tool 48324442|Milwaukee Tool 48324442|Milwaukie Electric Tool 48324442
$1.72
Cantex 5142222 Is A 1-1/4 X 1 In. Reducer Bushing Designed to Fit Into The Bell End Of A Conduit to Reduce The Diameter to The Next Smaller Size
$528.51
Ideal, Wire Connector, Spliceline, In-Line, Wire Size: 12 Awg - 20 Awg Solid, 12 Awg - 16 Awg Stranded, Color: Orange, Voltage Rating: 600 V, Amperage Rating: 20 Amp, Temperature Rating: 105 Deg C, Wire Type: Solid, Stranded, Model: 42
$16.43
Cantex 5142223 Is A 1-1/2 X 1-1/4 In. Reducer Bushing Designed to Fit Into The Bell End Of A Conduit to Reduce The Diameter to The Next Smaller Size
$546.12
20
Popularity
Default