86571 - Nylon Tie Tensioning Tool With Auto Cutoff

Klein Tools

  • $43.48 (Each)
  • $43.48 (Each)

  • $260.88 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
86571
Manufacturer
Klein Tools
Manufacturer's Part Number
86571
Description
Nylon Tie Tensioning Tool With Auto Cutoff
Klein Tools Nylon Tensioning Tools Are Designed to Work With Ties Rated At 120 to 250 Pounds. This Version Is Also Designed to Automatically Cut Off Any Excess Tie Material. It Has Handle Grips For Added Comfort.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644865718 / 00092644865718
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.48 (Each)
Standard Packaging
$260.88 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
86571 - Small Image
 
86571 - Large Image
 
86571 - Video
Attachments
 
 
86571 - Specification Sheet
Other Links
 
 
86571 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
8.5" (21.6 cm)
Descriptions
Product Type
Tie Tensioning Tool Auto Cutoff
extra long description
KLEIN 86571 Tie Tensioning Tool Aut
Features
Klein Tools Nylon Tensioning Tools are designed to work with ties rated at 120 to 250 pounds. This version is also designed to automatically cut off any excess tie material. It has handle grips for added comfort.
Description
NYLON TIE TENSIONING TOOL WITH AUTO CUTOFF
Long Description
Klein Tools Nylon Tensioning Tools are designed to work with ties rated at 120 to 250 pounds. This version is also designed to automatically cut off any excess tie material. It has handle grips for added comfort.
Special Features
Excess Tie Material is Automatically Cut Off
Additional Information
Handle Type
Handle Grips for Comfort
media
Yes
Manufacturer Information
Manufacturers Part Number
86571
Brand
Klein Tools
GTIN
00092644865718
UPC
092644865718
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
HVAC Nylon Tie Tensioning Tools
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Designed to Work with Ties Rated at 120 to 250 lbs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
3 View Store

A-L

Location Stock Available
Dodge City
3 View Store
Ennis
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat