Add More Items
View All Quick Selects
Below you can add an image for '117180' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 2-5/8 In Width, 3-3/4 In Height, 19 LB
Total Availability: In Stock
Check local availability
Book Price
$88.06
Per 100
3M™ Motor Lead Inline Splicing Kits 5316-5319 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Inline Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip On Splice Cover, Is Made From Epdm Rubber. A Mastic Strip Is Used For The Moisture Seal.
$406.50
Each
Screw-Cover Enclosure Type 1 With Knockouts, 18X18X4, Gray, Steel
$94.54
18" Finger Saver Start Collar
$6.97
Gen Control Tray Cable 18G 9C PCS
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,053.84
Per 1,000
233-291 MFD 110/125V Start Capacitor
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$5.00
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
$105.92
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 457MM (18 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)
$125.14
Lenox SEPTLS43320981 - Lenox PVC/Abs Plastic Pipe Hand Saw Replacement Blades - 20981
$20.37
Thermostat Wire - 18/8 Sol Cu Unshielded CL2/CMH
$644.47
Per 1,000 Feet
11X18X18 T15 Electric Logo
$400.00
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X4, Gray, Steel
$90.44
Lenox Plastic Pipe Hand Saw, 18-Inch
$41.69
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X8, Gray, Steel
$140.18
N1 Hinge Cover W/Ko'S - 18 X 18 X 6 - Steel/Gray
$118.24
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X6, Gray, Steel
Panduit BS18-M Non-Insulated Butt Splice
$349.80
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 8 In Overall Height, 5 Knockouts, 24.1 LB
$228.19
Ideal 45-118SRS Side Entry Cable Ripper, Size: 10 - 18 Awg Solid
$17.08
Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 2-1/2 Inch, Small End Trade Size 3/4 Inch, Size 1.11 Inch Id X 3.5 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Csa C22.2, Applicable Standard Nema FB-1
$6.21
20
Popularity
Default