Search Results for "1264DC"

1-20 of 74
1264 - Eaton

Eaton Receptacle Adapter, Converts Receptacle to Nema 5-15R or 5-20R Plug, 30A, 125V, Black, Thermoplastic, Two-Pole, Three-Wire, TT-30, Nema TT-30

  • MFR Part #: 1264-BOX
  • Nacogdoches Availability: 23
  • Total Availability: 39
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,480.50) ·
1264 - Eaton Wiring Devices

Available now at Nacogdoches: In Stock

Total Availability: In Stock

1260 - Bridgeport

Clamp-On Entrance Cap, 4 In Trade Size, Aluminum, Plain, 6-1/2 In Length, 9 In Width, 6 LB/Ea

  • MFR Part #: 1260
  • Nacogdoches Availability: 4
  • Total Availability: 309
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 1 ($198.84) ·
1260 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

1264B0X - Eaton

Receptacle, 15/20 A, 125 V, 2 Poles, 3 Wires, #12 to #10 Awg Compatible Wire Size, Black

  • MFR Part #: 1264-BOX
  • Nacogdoches Availability: 23
  • Total Availability: 39
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,480.50) ·
1264B0X - Eaton Wiring Devices

Available now at Nacogdoches: In Stock

Total Availability: In Stock

FDC75SS - PAP

FDC75SS

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: PAP
  • Find: Similar Items
  • Pkg Sizes: 1 ($136.47) ·
FDC75SS - Patriot Aluminum Products

Total Availability: Available from manufacturer.

FDC1100A - Appleton

Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 In, Cable Entry: (2) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc

  • MFR Part #: FDC-1-100-A
  • Total Availability: 13
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($343.15) ·
FDC1100A - Appleton/Oz Gedney

Total Availability: In Stock

804DC2 - Bridgeport

90° Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1-5/8 In Length, FMC Connection, 1 Conductor, 0.14 LB/Ea

  • MFR Part #: 804-DC2
  • Nacogdoches Availability: 40
  • Total Availability: 19,476
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 25 ($62.50) · 100 ($250.00) ·
804DC2 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

FDC3SA - Eaton

Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Single-Gang, C Shape, 1"

  • MFR Part #: FDC3 SA
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 2 ($185.60) ·
FDC3SA - Crouse-Hinds

Total Availability: Available from manufacturer.

GDB4A - Eaton

Eaton GDB Series Fast-Acting Fuse, 4A, 250 Vac or Less, 32 VDC (Self Certified)

  • MFR Part #: GDB-4A
  • Total Availability: 105
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($22.45) ·
GDB4A - Bussmann Fuses

Total Availability: In Stock

FDCT1100 - Appleton

Unilets FDCT Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1 In, Cable Entry: (3) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Tripl

  • MFR Part #: FDCT1100
  • Total Availability: 3
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 1 ($73.90) ·
FDCT1100 - Appleton/Oz Gedney

Total Availability: In Stock

1104DC - Bridgeport

Conduit Chased Nipple, 1 In Trade Size, Hex Shape, Threaded Connection, 0.552 In Thread Length, 1.470 In Width, 0.1160 LB

  • MFR Part #: 1104-DC
  • Nacogdoches Availability: 224
  • Total Availability: 12,281
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 25 ($78.00) · 250 ($780.00) ·
1104DC - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

FDC1100 - Appleton

Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1 In, Cable Entry: (2) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc

  • MFR Part #: FDC1100
  • Total Availability: 11
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($287.50) ·
FDC1100 - Appleton/Oz Gedney

Total Availability: In Stock

126AV - Greenlee

Replacement Die For 1" Conduit Size

  • MFR Part #: 126AV
  • Total Availability: 4
  • Manufacturer: Greenlee
  • Find: Similar Items
  • Pkg Sizes: 6 ($172.62) ·
126AV - Greenlee Textron

Total Availability: In Stock

FDCT175 - Appleton

Unilets FDCT Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (3) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc

  • MFR Part #: FDCT175
  • Total Availability: 8
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 1 ($64.03) ·
FDCT175 - Appleton/Oz Gedney

Total Availability: In Stock

FDC175A - Appleton

Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In

  • MFR Part #: FDC175A
  • Total Availability: 9
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($297.30) ·
FDC175A - Appleton/Oz Gedney

Total Availability: In Stock

126S - Bridgeport

Locknut, Bonding, Steel, Size 2 Inch

  • MFR Part #: 126-S
  • Total Availability: 243
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 10 ($189.90) · 50 ($949.50) ·
126S - Nsi Industries

Total Availability: In Stock

FDC12 - Eaton

Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Two-Gang, C Shape, 1/2"

  • MFR Part #: FDC12
  • Total Availability: 12
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($145.92) ·
FDC12 - Crouse-Hinds

Total Availability: In Stock

674DC2 - Bridgeport

Strap Connector, 1-1/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.27 LB/Ea

  • MFR Part #: 674-DC2
  • Nacogdoches Availability: 25
  • Total Availability: 7,529
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 10 ($50.43) · 100 ($504.26) ·
674DC2 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

D4PR21A - Eaton

Eaton General-Purpose Relay, D4 Series, DPDT Contact Configuration, Qty: 1, 120 V Coil, 5 A, 240 Vac/30 VDC Resistive Load, 2 A, 250 Vac/3 A, 30 VDC Inductive Full Load, 380 Vac/125 VDC Max. Operating Voltage

  • MFR Part #: D4PR21A
  • Total Availability: 12
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($17.90) ·
D4PR21A - Eaton Corp

Total Availability: In Stock

FDC175 - Appleton

Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Trip

  • MFR Part #: FDC175
  • Total Availability: 17
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 10 ($527.70) ·
FDC175 - Appleton/Oz Gedney

Total Availability: In Stock

524DC2 - Bridgeport

Connector, Screw-In, Zinc Die Cast, Flex Size 1-1/2 Inch

  • MFR Part #: 524-DC2
  • Total Availability: 90
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 5 ($102.80) ·
524DC2 - Nsi Industries

Total Availability: In Stock

1264 - Eaton

Eaton Receptacle Adapter, Converts Receptacle to Nema 5-15R or 5-20R Plug, 30A, 125V, Black, Thermoplastic, Two-Pole, Three-Wire, TT-30, Nema TT-30

MFR Part #:
1264-BOX
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
39 Each
Pkg Sizes:
50 Each ($1,480.50)
1260 - Bridgeport

Clamp-On Entrance Cap, 4 In Trade Size, Aluminum, Plain, 6-1/2 In Length, 9 In Width, 6 LB/Ea

MFR Part #:
1260
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
309 Each
Pkg Sizes:
1 Each ($198.84)
1264B0X - Eaton

Receptacle, 15/20 A, 125 V, 2 Poles, 3 Wires, #12 to #10 Awg Compatible Wire Size, Black

MFR Part #:
1264-BOX
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
39 Each
Pkg Sizes:
50 Each ($1,480.50)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($136.47)
FDC1100A - Appleton

Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 In, Cable Entry: (2) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc

MFR Part #:
FDC-1-100-A
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
5 Each ($343.15)
804DC2 - Bridgeport

90° Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1-5/8 In Length, FMC Connection, 1 Conductor, 0.14 LB/Ea

MFR Part #:
804-DC2
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
19,476 Each
Pkg Sizes:
25 Each ($62.50)
100 Each ($250.00)
FDC3SA - Eaton

Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Single-Gang, C Shape, 1"

MFR Part #:
FDC3 SA
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
2 Each ($185.60)
GDB4A - Eaton

Eaton GDB Series Fast-Acting Fuse, 4A, 250 Vac or Less, 32 VDC (Self Certified)

MFR Part #:
GDB-4A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
105 Each
Pkg Sizes:
5 Each ($22.45)
FDCT1100 - Appleton

Unilets FDCT Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1 In, Cable Entry: (3) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Tripl

MFR Part #:
FDCT1100
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($73.90)
1104DC - Bridgeport

Conduit Chased Nipple, 1 In Trade Size, Hex Shape, Threaded Connection, 0.552 In Thread Length, 1.470 In Width, 0.1160 LB

MFR Part #:
1104-DC
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
12,281 Each
Pkg Sizes:
25 Each ($78.00)
250 Each ($780.00)
FDC1100 - Appleton

Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1 In, Cable Entry: (2) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc

MFR Part #:
FDC1100
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
5 Each ($287.50)
126AV - Greenlee

Replacement Die For 1" Conduit Size

MFR Part #:
126AV
Manufacturer:
Greenlee
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
6 Each ($172.62)
FDCT175 - Appleton

Unilets FDCT Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (3) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc

MFR Part #:
FDCT175
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($64.03)
FDC175A - Appleton

Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In

MFR Part #:
FDC175A
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
5 Each ($297.30)
126S - Bridgeport

Locknut, Bonding, Steel, Size 2 Inch

MFR Part #:
126-S
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
243 Each
Pkg Sizes:
10 Each ($189.90)
50 Each ($949.50)
FDC12 - Eaton

Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Two-Gang, C Shape, 1/2"

MFR Part #:
FDC12
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
1 Each ($145.92)
674DC2 - Bridgeport

Strap Connector, 1-1/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.27 LB/Ea

MFR Part #:
674-DC2
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
7,529 Each
Pkg Sizes:
10 Each ($50.43)
100 Each ($504.26)
D4PR21A - Eaton

Eaton General-Purpose Relay, D4 Series, DPDT Contact Configuration, Qty: 1, 120 V Coil, 5 A, 240 Vac/30 VDC Resistive Load, 2 A, 250 Vac/3 A, 30 VDC Inductive Full Load, 380 Vac/125 VDC Max. Operating Voltage

MFR Part #:
D4PR21A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
1 Each ($17.90)
FDC175 - Appleton

Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Trip

MFR Part #:
FDC175
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
17 Each
Pkg Sizes:
10 Each ($527.70)
524DC2 - Bridgeport

Connector, Screw-In, Zinc Die Cast, Flex Size 1-1/2 Inch

MFR Part #:
524-DC2
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
90 Each
Pkg Sizes:
5 Each ($102.80)

Begin Live Chat