Add More Items
View All Quick Selects
Below you can add an image for '152PM' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 1"
Total Availability: In Stock
Check local availability
Book Price
$1,258.98
Per 100
2" Diecast Offset Nipple
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,928.96
CLC, Electrical & Maintenance Tool Carrier, Black, 23 Pockets, 8 In. Width, 17 In. Depth, Fabric, 8 In. Length
$114.39
Each
Offset Nipple, 2 In Trade Size, 3.250 In Length, 2.750 In Diameter, 0.5670 LB
Myers Hub, 3/4 In Trade Size, Straight, 5/8 In Thread Length, Cable Entry Through Rigid Conduit Into Throat Of Fitting, 3/4 In Hub Size, 15/16 In Length, 1-1/4 In Diameter, 0.3 LB/Ea
$2,002.51
Offset Nipple, 1/2 In Trade Size, 2.405 In Length, 0.938 In Diameter, 0.1400 LB
$476.50
Offset Nipple, 1 In Trade Size, 2.843 In Length, 1.562 In Diameter, 0.2600 LB
$820.73
3" Offset Nipples
$15,372.32
Cross Connection ZQV 2.5N 1 PK = 5 PC
$25.26
Offset Nipple, 1-1/2 In Trade Size, 3.063 In Length, 2.090 In Diameter, 0.4250 LB
$1,349.11
Offset Nipple, 3/4 In Trade Size, 2.750 In Length, 1.312 In Diameter, 0.2100 LB
$540.59
Offset Nipple, 1-1/4 In Trade Size, 3.063 In Length, 1.880 In Diameter, 0.3000 LB
$1,056.52
ZQV 2.5N/10 Terminals
$5.52
2-1/2" Offset Nipples
$9,138.89
<P>For Right Angle Turns On The Same Surface.</P>
$1,116.48
18"X 15/16" Ship Auger Bit
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$47.35
3" White Soffit Vent
$8.30
Eaton Crouse-Hinds Series Champ WPMV Led Wall Pack, 0.21A, Cool White, Dimmable Driver, 3/4" Entry, 150-175W Equiv, 50/60 HZ, Tempered Glass Lens, 7000 LM, 115 LM/W, Die Cast Alum, Yoke MT, 7X6 Distribution, 120-277 Vac, 125-250 VDC, 59W
$2,968.15
Eaton Lampholder, Candelabra Base, 6W, Side Wiring 212703
$65.87
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 1-1/4"
$2,020.70
20
Popularity
Default