Add More Items
View All Quick Selects
Below you can add an image for '16161AZT27' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$10.92
Each
Unt 16164SCNK N1 Screw Cover Pull B
Total Availability: In Stock
$58.54
18" X 1" Ship Auger Bits
$50.16
Eaton B-Line Series Panels and Panel Accessories, White Powder Coated, RHC Flat Panel Can Be Installed In RHC Enclosures, Steel, Panels and Panel Accessories
$86.94
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 16 In Overall Length, 16 In Overall Height, 14 LB
$155.46
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$10.69
Klein Tools' ET270 Is An Auto-Ranging Digital Multi-Tester That Measures Ac/DC Voltage, Resistance, Continuity, and Performs A Battery Test. It Also Tests Wiring Conditions In Standard 120VAC and Gfci Electrical Receptacles and Inspects North American Gfci Devices. Comes With Right-Angle Test Leads, Receptacle Test Cord, Instructions, and All Required Batteries.
$66.90
Eaton B-Line Series Wall Mounted Panel Enclosure, 16" Height, 8" Length, 16" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$613.25
Satco S7274 23BR38/E26/2700K/120V/1
$9.97
Eaton B-Line Series Type 1 Junction Boxes, 16" Height, 6" Length, 12" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
$100.56
1 Emt Nail Strap Emt Nail Strap For Supporting Emt Conduit, Bright Zinc Electroplated, Stamped Steel, Zinc Electroplated For Wood or Masonry
Total Availability:
$24.00
Per 100
This item is no longer available. Click to view alternate items.
5/6" Retrofit Adjustable Led Module, 90CRI, 120V, 2700 K, Very Wide Flood, White
$69.92
Eaton B-Line Series Wall Mounted Panel Enclosure, 16" Height, 8" Length, 16" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$434.50
00080083699384|0080083|080083699384|08008369938|69938|RL560WH6927|Halo RL56 WH 600LM 90CRI 2700K, C&I, LD|Cooper Lighting RL560WH6927|Cooperlighting RL560WH6927|Eaton / Cooper Lighting RL560WH6927|Eaton Cooper Lighting RL560WH6927|Eeton Cooper Lighting RL560WH6927|Halo - Cooper Lighting RL560WH6927|Halo - Recessed RL560WH6927
$24.89
15562-7 Unused Space Hole Plug (X1PB1-HP)
$31.98
FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19 In, Width: 2.44 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa
$29.19
Appleton EDSC272|Appleton EFDC275NLQ|Appleton EFDC275-NL-Q|Killark FXB5|Killark FXB-5|Ozgedney Nedsc272
$391.67
Replacement Draw Stud For Quick Draw®, Quick Draw 90® and Quick Draw® Flex Kits. 3/8" X 2-13/16"
$27.78
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 16 In Overall Length, 16 In Overall Height, 25 Knockouts
$80.94
20
Popularity
Default