Add More Items
View All Quick Selects
Below you can add an image for '1877V' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Ivory, Brass, Nylon Face, PVC Bottom, 5-20R, Single, Screw, PVC, Ed Box
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$4.97
Each
Low-Voltage Bracket, 2 Gang, Nail Mount, PVC Material, Blue, 0.15 LB/Ea
Check local availability
$1,958.85
Per 100
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Brown, Brass, Nylon Face, PVC Bottom, 5-20R, Single, Screw, PVC, Ed Box
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Power and Low Voltage Box For New Construction, Nail On. Low Voltage Side Provides Combination 1/2" and 3/4" Knockout. 2 Hour Fire Rating. 20 Cu. In.
$811.29
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, White, Brass, Nylon Face, PVC Bottom, 5-20R, Single, Screw, PVC, Ed Box
Recessed In Box, Paintable Plastic (Trim Plate) Material, White, DVFR2W Model, 37 Cu.In Capacity, 2 Gang, Rectangular, Wall Mount, 6.012 In Length, 0.75 In Width, 6.698 In Height, 0.84 LB
$2,543.62
Ub NG-460-V 4 Gang Vee Clamp Bracke
$1,318.85
Cantex EZLV1-Ow 1-Gang Ez Box Old Work Low Voltage Bracket Is Used For Low Voltage Installations In Renovation (Old Work) Applications. The Backless Design Is Great For The Large or Deep Low-Voltage Wiring Needed For Communications and Cable Installations, and It Fits Standard Faceplates.
$255.85
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 250V, Side Wire, Ivory, Brass, Nylon Face, PVC Bottom, 6-20R, Single, Screw, PVC, Ed Box
$10.86
<P>Used to Isolate Power and Communication Compartments. Graduated Cubic Inch Markings Are Marked Clearly On The Divider and Correspond Directly to The Cubic Inch Markings On The Interior Of The Box. Cuts Easily With A Utility Knife. Supplied With A Receptacle Plate That Completes Separation Of Power and Low Voltage. One Divider Required For Dual-Service Activation, Ordered Separately.</P>
$14.49
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 63.5 LB/100
$708.45
Cantex EDV2B 2-Gang Ez Box New Work Low Voltage Bracket Is Used In Construction (New Work) Applications Where Dual-Voltage Applications Need to Be Side By Side. The Backless Design Is Great For The Large or Deep Low-Voltage Wiring Needed For Communications and Cable Installations, and It Fits Standard 2-Gang Faceplates.
$5.82
The Cantex EZLV1-NWN 1-Gang Ez Box New Work Low Voltage Bracket With Nails Is Used For Low Voltage Installations For New Construction Projects (New Work) Applications. The Backless Design Is Great For The Large or Deep Low-Voltage Wiring Needed For Communications and Cable Installations, and It Fits Standard Faceplates.
$418.98
LV Partition For Multi-Gang SBS Flex
$187.02
The Cantex EZLV2-Ow 2-Gang Ez Box Old Work Low Voltage Bracket Is Used For Low Voltage Installation In Renovation (Old Work) Applications. The Backless Design Is Great For The Large or Deep Low-Voltage Wiring Needed For Communications and Cable Installations, and It Fits Standard 2-Gang Faceplates.
$747.63
Switch Box, Pre-Galvanized, Silver, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1-1/2 In (Side);1-1/2 In (End);2-1/2 In (Bottom) Knockout Size, Vertical Mount, 1 Outlet, 3 In Length, 2 In Width, 2-1/2 In Height, 0.65 LB/Ea
$728.57
Weatherproof Receptacle Cover, 1 Gang, 115.87 MM (L);71.42 MM (W), Wall or Ceiling Mount, Rectangular, Die-Cast Aluminum, Silver, Aluminum Lacquer, 0.2400 LB
$1,431.89
Single Receptacle, 2 Poles, 1 Gang, 3 Wires, 20 A, 125 V Ac, 1.32 In (W) X 3.81 In (H), 0.82 In Thickness, Thermoplastic, Ivory, #10 Awg Wire Size, -20 °C Operating Temperature, +60 °C Operating Temperature, Impact and Chemical Resistant, Tamper Resistant
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Ivory, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 643828
$20.06
Gangable Switch Box, 14 Cubic Inches, 3 Inches Long X 2 Inches Wide X 2-3/4 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Ears Flush For Old Work and CV Bracket Recessed 7/8 Inches, For Use With Conduit
$1,211.16
20
Popularity
Default