Add More Items
View All Quick Selects
Below you can add an image for '190010073528' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Photocell, 120 V Ac, Plastic, Black, Wall Mount, 1.13 In Width, 2.06 In Height, 0.110 LB
Total Availability: In Stock
Check local availability
Book Price
$8.25
Each
Fluorescent Ballast, Programmed, 28 W, 277 V Ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 373 G/Ea
Ready to ship from San Antonio RDC: In Stock
San Antonio RDC Availability: Out Of Stock
$58.56
P100 Quickflash
$6.54
Hid High Pressure Sodium Lamp, Designation: LU100/Med, 100 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
$14.97
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
The MP100 Mobile Printer Prints Continuous Labels and Features An Automatic Cutter. The Ultimate In Flexibility With Usb, Bluetooth, and Mobile App Connectivity. The Compact Size and Protective Bumper Make This Printer Perfect For The Plant Floor or Job Site. Includes MP100 Printer, T100X000VPM-BK Continuous Tape Cassette, Usb Cable, Impact Bumper, Ac Power Adapter With North America Power Cord. For Use With MP Label Cassettes. 2.13" X 5.75" (54 MM X 146 MM). Color Black and Gray. 1 Package.
$294.24
The S100X150VATY Thermal Transfer Vinyl Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. The Label Is Made Of Thin and Conformable Material. Rated For Use Up to 150°F (65°C). 1.0" X 1.5" (25.4 X 38.1 MM) With A 3.0" (76.2 MM) Core. Color White. 5000 Per Package.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$79.30
Per 1,000
28W, T5 Pentron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
$6.36
Metalarc 175W ED28 E39 Mogul Base
$31.19
FC100U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.00 - 1.24 Inches, Bale Length 9-In, Mesh Length 15-In, Break Strength 1680 LBS.
$67.87
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
Metalarc 400W ED28 E39 Mogul Base
$38.92
RB10075SS
$29.99
LB28 3/4IN Form 8 LB Body - PVC Coated
Request Quote
P&S HS1001 Disc Sub CX1054
$74.24
This item is no longer available. Click to view alternate items.
41X1228 - MX52X SVC Maint Kit
The T100X000YKM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Polyester. 1" X 30' (25.4 MM X 9.1 M). Color Black On Clear. 1 Cassette Per Package.
$99.53
Bender, Bendstation MB1000 3/4-1IN Emt CC
$4,567.08
Insulated Cushion Grip Square Tip Screwdriver 1 X 100MM
$8.82
Din Rail, Aluminum, 39.4 In Overall Length, 0.38 LB
$32.03
20
Popularity
Default