Add More Items
View All Quick Selects
Below you can add an image for '190010271429' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1000297 17X30X12 Traffic Rated Box
Total Availability: In Stock
Check local availability
Book Price
$686.38
Each
Channel Conduit Clamp, Pipe/Emt Conduit to Strut Type; Hot Rolled Oiled Pickled Astm A36/A635/A575/A576/A1008 Steel Material; Electrogalvanized Finish; 1.51 Inch Outer Diameter; Two Piece Construction; 600 LB Load Rating; 1 1/4 Inch Trade Size
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$381.90
Per 100
YAV27L-TC14FX
$25.50
Satco S29923 4W CFC/Led/27K/CL/120V
$5.12
Cantex 5336029 Is A 5 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 5 X 2 In. Intermediate Spacer Can Handle Up to 5" Diameter Conduit With 2" Spacing Between Conduit Runs.
$255.44
00198136057774|0001981|00198136057774|19813605777|05777|ARBAY290|Rab ARBAY290|Rab LGHT ARBAY290|Rab Lighting ARBAY290|Rab-Lamp ARBAY290|Rablighting Arbay290
$187.72
This item is no longer available. Click to view alternate items.
Satco S29751 40W/Led/Hid/MB/5000K/1
$77.08
Satco S29891 4W CFC/Led/30K/CL/120V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$6.95
Satco S29866 4W CTC/Led/50K/CL/120V
1000W BT56 Hid Metal Halide Clear E39 (Mogul) Base, Box
$79.55
250 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Yellow Color Code, 16 Die Index.
$36.97
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 700 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 99, Die Color Code Pink
$4,107.79
1/4X2X9 Ground Bar Only
$37.75
Metal Halide Lamp, 4200 K, 13600 LM Brightness (Lumens), 175 W, White, 10000 H Average Life, E39 Mogul Base, Non Dimmable, 3-1/2 In Diameter, Probe
$21.39
Eaton Freedom Nema Heater Coil, Heater Coil, Citation and Misc Acce 29
$348.05
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
$10.69
00784231175729|0784231|784231175729|78423117572|17572|PS1400DW M8|PS1400DWM8|PS1400DW-M8|Battery Pack|Acuity Brands PS1400DW M8|Acuity Brands PS1400DWM8|Acuity Brands PS1400DW-M8|Lithonia Lighting PS1400DW M8|Lithonia Lighting PS1400DWM8|Lithonia Lighting PS1400DW-M8|Lithonia PS1400DW M8|Lithonia PS1400DWM8|Lithonia PS1400DW-M8|Lithonialighting PS1400DW M8|Lithonialighting PS1400DWM8|Lithonialighting PS1400DW-M8|39111710|3942|Emergency Lighting Accessories|Electrical Systems and Lighting and Components and
$268.00
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, 1/0-4/0 Awg, Green, Double Set Screw, Female, Thermoplastic Elastomer (Tpe), 600 Vac/DC
$143.76
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 90 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #8-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$126.29
The P10-14R-D Pan-Term® Terminal Is A Non-Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$379.04
Per 1,000
20
Popularity
Default