Add More Items
View All Quick Selects
Below you can add an image for '190010283163' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hid High Pressure Sodium Lamp, Designation: LU100/Med, 100 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
Total Availability: In Stock
Check local availability
Book Price
$14.97
Each
34CHSS316
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4.00
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
00078254020310|0078254|078254020310|07825402031|02031|Lectra Shield|CRC 02031|CRC Chemicals 02031|CRC Industries 02031
$20.92
MS3106F20-16S
$17.86
F96T12/DX Deluxe 372821 65K
$19.22
MS3106F20-27S
$38.63
LB28 3/4IN Form 8 LB Body - PVC Coated
Request Quote
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 600 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 94, Die Color Code Green
$4,207.02
Per 100
01311.15T.01 18/3 Sjoow BK 250RL
$340.89
Per 1,000 Feet
The MLT6S-CP316 Pan-Steel® 316 Grade Stainless Steel Cable Tie Speeds Up Installation With A Patented, Wide Entry Self-Locking Head That Eases Band Threading and Insertion. Unique Locking Ramp Design and Strengthening Ribs Allows The Tie to Lock Into Place At Any Length Along The Tie Body With Increased Lock Strength. Fully Rounded Edges Ensure Worker and Bundle Safety.
$2,934.27
Per 1,000
400W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, High Output, Reduced Outer Jacket, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$46.29
The MLTFC4H-LP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The 316 Stainless Steel Is Wrapped In Uv-Resistant, Halogen-Free, Polyester to Promote Worker Safety and Reliability In Corrosive, High-Vibration, Temperature-Extreme Environments. The Polyester Coating Is Available In Six Color Options and Provides Visual Indication For Easy Identification In Color-Coding Applications.
$3,411.30
The MLT4H-LP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT4H-LP316 Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.
$2,046.85
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
Metalarc 175W ED28 E39 Mogul Base
$31.19
Self Flange Air-Shut Baffle, Fluorescent Bulb Type, Baffle White Finish, Aluminum Housing Material, 1 CT;48 PK Package Quantity, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
$7.64
The MLT2S-CP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Along The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety. Provides A Strong, Durable Method Of Cabling Bundle and Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications.
$1,424.89
Hid Metal Halide Lamp, Designation: MH250/ED28/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 12000 HR, Lumens: 20000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$23.57
Metalarc 400W ED28 E39 Mogul Base
$38.92
20
Popularity
Default