Add More Items
View All Quick Selects
Below you can add an image for '195125410428' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5142259 Is A 3 X 2-1/2 In. Schedule 40 Swedged Reducer Bell to Bell Which Is Designed to Transition Conduit From One Trade Size to Another Trade Size
Total Availability: In Stock
Check local availability
Book Price
$46.92
Each
OBS21942 25W, 36" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 75 Cri, Suitable For Is or RS Operation, Ecologic
$3.99
Cantex 5133420 Is A 1-Gang Blank Exposed Boxes Type FD Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,541.06
Per 100
Cantex 5142105 Is A 3 X 2-1/2 In. Schedule 40 Swedged Reducer Bell to Plain Which Is Designed to Transition Conduit From One Trade Size to Another Trade Size
$7,440.43
Cantex 5142222 Is A 1-1/4 X 1 In. Reducer Bushing Designed to Fit Into The Bell End Of A Conduit to Reduce The Diameter to The Next Smaller Size
$528.51
00077680308993|0077680|077680308993|07768030899|30899|18BEB42T500|16-2(1TPJ)Pe GY12-2BK We GN MCTUFFLUM250|Afc Cabel System 18BEB42T500|Afc Cable Sys 18BEB42T500|Afc Cable Systems 18BEB42T500|26121629|1765|Power Cable|Power Generation and Distribution Machinery and Accessories|26120000|Power Cable|26121600|Electrical Wire and Cable and Harness|14173574
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,952.60
Per 1,000
Cantex 5142223 Is A 1-1/2 X 1-1/4 In. Reducer Bushing Designed to Fit Into The Bell End Of A Conduit to Reduce The Diameter to The Next Smaller Size
$546.12
Body, PC1324-18, T22, SW Body, PC1324-18, T22, SW Body
Total Availability:
$345.46
This item is no longer available. Click to view alternate items.
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 32 W, 3050 LM Brightness (Lumens), 1 In Diameter, 48 In Length
Available now at Jacksonville: In Stock
Jacksonville Availability: In Stock
$2.58
00077680309082|0077680|077680309082|07768030908|30908|18BF 42 500|18BF42500|18BF-42-500|16-2(1TPJ)Pe GY12-2BK We GN LUMALUM250CL|Afc Cabel System 18BF 42 500|Afc Cabel System 18BF42500|Afc Cabel System 18BF-42-500|Afc Cable Sys 18BF 42 500|Afc Cable Sys 18BF42500|Afc Cable Sys 18BF-42-500|Afc Cable Systems 18BF 42 500|Afc Cable Systems 18BF42500|Afc Cable Systems 18BF-42-500|26121629|1765|Power Cable|Power Generation and Distribution Machinery and Accessories|26120000|Power Cable|26121600|Electrical Wire A
Ready to ship from Nacogdoches: In Stock
Nacogdoches Availability: Out Of Stock
$1,908.18
Compact Fluorescent Lamp, GX24Q-4 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 4100 K, 42 W, 3200 LM Brightness (Lumens), Dimmable, 6.4 In Length, Rapid, 0.30 LB/Ea
$15.69
Dulux 42W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, Integral Eol, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
$6.82
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110
$128.94
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 225 A, L, Copper, Nema 3R, Metallic, 10 Kaic, CC, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #2/0 Awg-300 Kcmil, Overhead, CSH2125N, CSH2150N, CSH2200N
$2,129.74
Cantex 5133841 Is A 5 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$119.56
21208-021625 Air Filter Merv 8 Wire Back PLTD.
$7.10
Cantex 5140042 Is A 6 In. End Cap Designed Top Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
$5,298.23
Refrigerant 421A 25 LB Cylinder
$539.61
21208-041625 Air Filter Merv 8 Wire Back PLTD.
$12.20
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 42X24, White, Steel
$271.24
20
Popularity
Default