Add More Items
View All Quick Selects
Below you can add an image for '195125491816' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
18 X 16 Aluminum Back Panel
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$83.08
Each
18X16 Aluminum Back Plate
Check local availability
$52.72
Enclosure Mounting Plate, Aluminum, 16.75 In Overall Length, 14.88 In Overall Width
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 14-7/8 Inch; 16-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
$70.88
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Red, Female, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,735.10
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Red, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Brown, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, White, Female, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
11X18X18 T15 Electric Logo
$400.00
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Blue, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
RJ Series Raised Cover
$429.65
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Black, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
$12.17
Encl Jic 4X 18X16X10 FG HPL 47961816 Rev.A Modifie
$249.08
Terminal Block, End Section; IEC, NFC, Din Construction Standard; Size 3 MM THK; Used On M35/16 Feed Through and Ground Terminal Block; Color Gray
Total Availability:
$0.72
This item is no longer available. Click to view alternate items.
The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Barrel Insulated In Red Vinyl Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 22-18 Awg (0.5-1.0 MM²). It Is 0.81" (20.6 MM) Long and 0.29" (7.4 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and A Butted Seam Barrel. It Comes In Bottles Of 100.
$87.34
Per 100
Cantex 5133718 Is A 1-1/4 In. Box Adapter Designed to Connect Nonmetallic Conduit to All Electrical Enclosures
$211.15
21208-021824 Air Filter Merv 8 Wire Back PLTD.
$7.24
Eaton General Purpose Ventilated Transformer, Fungus Proof, Al Windings, Doe 2016, Nema 2, FR943, 220°C, 150 Kva, FL/Wall MT Uprt, 3-Phase, PV: 480V Delta, SV: 208Y/120, Nema ST-20, 2 At +2.5%, 4 At -2.5%, 150°C, 150 Kva, WS60, 280B
$8,269.86
Cantex 5133163 Is A 16 In. X 14 In. X 6 In. Junction Box Designed to Support Electrical Devices and Fixtures As Well As Providing Protection For Wires and Terminals
$19,997.39
20
Popularity
Default