Add More Items
View All Quick Selects
Below you can add an image for '19FSRC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
PVC Mounting Post, 19 In Length, 3-1/4 In Diameter, Black, PVC Material, 2 LB
Total Availability: In Stock
Check local availability
Book Price
$52.82
Each
Garden Post Bronz, Uv Rated Plastic, Bronze, Post, 2.250 In Width, 19.500 In Height, 1.358 LB
$3,142.39
Per 100
Gard-N-Post. 19.5" Support For Gfci Devices Outdoors. Built In Stabilizers For Extra Stability. Openings In Stabilizers Allow For Insertion Of Extra Support Material. Angle Cut Post For Easy Access to Underground Wiring. Two 1/2" Knockouts. Color Brown. Color Is Permanent, No Chipping. Clear Extra Duty Weatherproof In Use Cover Installed.
$5,841.10
Gard-N-Post. 19.5" Support For Gfci Devices Outdoors. Built In Stabilizers For Extra Stability. Openings In Stabilizers Allow For Insertion Of Extra Support Material. Angle Cut Post For Easy Access to Underground Wiring. Two 1/2" Knockouts. Color Black. Color Is Permanent, No Chipping. Clear Extra Duty Weatherproof In Use Cover Installed.
Side-Mount Cabinet 19-Inch 4U, Black, Steel
$442.49
Ge Led Lamps, 18.5 WTT, 1950 LM, 4000 K, Non-Dimmable, GX24Q Base, 6.42 In Length, 50000 HR Average Life
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$23.31
Nylon-Insulated Male Tab, Length 1.17 Inches, Width .45 Inches, Maximum Insulated .210, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
$256.06
Eaton Crouse-Hinds Series GFS Ground Fault Circuit Interrupter, 20A, 5 Ma, Copper-Free Aluminum, Factory Sealed, 125 Vac
$3,252.98
<P>LMRC-110 Series Room Controllers Include One or Two Relay(S) to Switch A Total Of 10 Amps, A High-Efficiency Switching Power Supply and Dual 0-10 Volt Outputs Per Relay For Control Of Dimmable Loads Including Compatible Led Drivers or Electronic Ballasts. They Are The Foundation Of A Digital Lighting Management (DLM) System, and Allow Integration Of Occupancy Sensors, Daylighting Controls and Switches For Energy-Efficient Control.</P>
$234.79
Gard-N-Post. 19.5" Support For Outdoor Light Fixtures or Gfci Devices Outdoors. Openings On Both Sides Of Post For Back to Back Power or Power On One Side and Low Voltage On The Other. Built In Stabilizers For Extra Stability. Openings In Stabilizers Allow For Insertion Of Extra Support Material. Angle Cut Post For Easy Access to Underground Wiring. Two 1/2" Knockouts For Low Voltage. Three 1/2" Knockouts For Power. Color Black. Color Is Permanent, No Chipping.
$4,609.10
Edison Shape Filament Bulb, 40W Eqivalent, ST19 Shape, E26 Medium Base, 2200K, 80 Cri, Amber
$5.16
Cable to Cable, Ta, 4/0 Concentric, 0.528" Conductor 1 Od, 19/#9 Copperweld, 0.572" Conductor 2 Od
$337.49
Ge Led Lamps, 18.5 WTT, 1950 LM, 4000 K, 105.4 Cri, Non-Dimmable, GX24Q Base, 6.7 In Length, 50000 HR Average Life
$27.09
Footswitch, LVFS-01 Low Voltage
$395.13
4 Inch Round Mounting Frame With Drywall Collar.
$8.12
<P Style="Margin-Left:0IN; Margin-Right:0IN">LMRC-110 Series Room Controllers Include One or Two Relay(S) to Switch A Total Of 10 Amps, A High-Efficiency Switching Power Supply and Dual 0-10 Volt Outputs Per Relay For Control Of Dimmable Loads Including Compatible Led Drivers or Electronic Ballasts. They Are The Foundation Of A Digital Lighting Management (DLM) System, and Allow Integration Of Occupancy Sensors, Daylighting Controls and Switches For Energy-Efficient Control.</P>
$379.70
Gel LED3DST19-V-120 76018 Decorativ
$9.97
3 Pole Thermal Overload Relay With 13-19 Amperes Setting Range. Rated Insulation Voltage 690V.
$184.25
1X90 Aluminum Elbow
$2,428.83
Cu Bare 2/0-19 Comb/Unilay SD 1000R
$4,517.24
Per 1,000 Feet
20
Popularity
Default