Add More Items
View All Quick Selects
Below you can add an image for '26067905' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
<P>For Holding Conductors In Place.</P>
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$128.95
Per 100
The Klein Tools 26001 All-Purpose Electrician Scissors Are Designed For Versatility and Precision. They Feature A Cable-Cutting Notch That Cuts Up to 12 Awg Wire, Wire-Stripping Notches For 19 and 23 Gauge Wire, and A Deburring Tip For Cleaning Out Electrical Boxes. The Non-Slip Serrated Teeth Provide A Secure Grip to Prevent Slipping During Use.
Total Availability: In Stock
$34.81
Each
00726585301904|0726585|726585301904|72658530190|30190|30190S|F40T12 BL (PK X 15)(Syl)|Shatrshield 30190S|Shat-R-Shield 30190S
$19.49
00032664736421|0032664|032664736421|03266473642|73642|9590C3 K L|9590C3KL|9590C3-K-L|5 BTTN Prog. Timer(Min) Unv. 1800W, 120V|Arrow Hart - Cooper Wiring Devices 9590C3 K L|Arrow Hart - Cooper Wiring Devices 9590C3KL|Arrow Hart - Cooper Wiring Devices 9590C3-K-L|Cooper Wiring Devices 9590C3 K L|Cooper Wiring Devices 9590C3KL|Cooper Wiring Devices 9590C3-K-L|Cooperwiring 9590C3 K L|Cooperwiring 9590C3KL|Cooperwiring 9590C3-K-L|Eagle 9590C3 K L|Eagle 9590C3KL|Eagle 9590C3-K-L|Eaton 9590C3 K L|Eaton 9590C3KL|E
Total Availability:
$41.19
This item is no longer available. Click to view alternate items.
Multimeter, Auto Maintpro 15190T
$317.89
Cantex 6141690 Is A 4 In. Schedule 40 Split Sleeve Coupling Used For Joining Split Duct to Existing Duct When Repairing Broken or Damaged Conduit and Wires Are Present
$9,530.83
This 6-Piece Tool Kit Is Perfect For The Trade Apprentice Starting Out. The Tool Set Includes Three Sets Of Pliers, A Wire Stripper/Cutter and Two Screwdrivers. The Screwdrivers Feature Cushion-Grip™ Handles For Better Torque and Less Fatigue. The 4-Inch #2 Phillips and 1/4-Inch Cabinet-Tip Cover A Wide Array Of Tasks. Three Sets Of Dipped Handled Pliers Include Diagonal-Cutters With An Angled Head For Easy Work In Confined Spaces, Heavy-Duty Long-Nose Side-Cutters With A Heavier Design For Greater Cutting
$137.17
Eaton Bab Thermal Magnetic Circuit Breaker, 90A, Bab Type, 10 Kaic, Bolt-On Mounting, Two-Pole, Non-Interchangeable, 120/240V
$280.87
KT90-15 3/4" PVC THR Stubdown Kwikon
$3,552.46
<P>Covers Seam Where Two Pieces Of 2800 Series Raceway Cover Come Together.</P>
$1.90
00193047859394|0001930|00193047859394|19304785939|85939|65BEMWHLLED30K90CR1M6|65BEMWHLLED30K90CRIM6|Itt-Lithoniaacuity 65BEMWHLLED30K90CR1M6|Itt-Lithoniaacuity 65BEMWHLLED30K90CRIM6|Lit Lithonia Juno Mark Iota 65BEMWHLLED30K90CR1M6|Lit Lithonia Juno Mark Iota 65BEMWHLLED30K90CRIM6|Lith 65BEMWHLLED30K90CR1M6|Lith 65BEMWHLLED30K90CRIM6|Lithonia 65BEMWHLLED30K90CR1M6|Lithonia 65BEMWHLLED30K90CRIM6|Lithonia Light 65BEMWHLLED30K90CR1M6|Lithonia Light 65BEMWHLLED30K90CRIM6|Lithonia Lighting 65bemwhlled30k90cr1m6
$14.57
<P>Will Accommodate Commercially Available 15A or 20A Duplex Receptacles. Base Has 1/2'' and 3/4'' Concentric Trade Size Kos. Nonmetallic Cover Has 1500 and 2600 Series Raceway Twistouts On All Four Sides. Two 1500WC Wire Clips Included. Side Wiring Recommended. Gray Finish. Note: Certified to Canadian Safety Standards. For Sale In Canada. When Ordering These Products, Add ''C'' Prefix to Part Number to Denote The Canadian Version, I.E ''C1546B''.</P>
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2,954.82
32W 48IN LT Bulb
$8.94
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #6 Awg, #10 Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
$329.29
Compression Lug, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.70 In Overall Length, Tongue Terminal, 35 KV, 0.03 LB/Ea
$465.86
2FT 120V/15A In Line Tri Cord 12/3 Cable
$43.26
Per Foot
Non Metallic 90 Degree Screw On Straight Liquid Tight Connector For Liquid Tight Conduit Type B Only. Trade Size 3/8".
$483.29
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) In, Brass Material, 0.02 LB/Ea
$112.85
Stainless Steel 316 Flex 90 Degree Connector 2"
$153.07
3" SS316 90 Rigid Elbow
$471.52
20
Popularity
Default