Search Results for "30312"

1-20 of 504
303038 - Ideal

8-1/2" Long-Nose W/Cut-Smart-Grip

  • MFR Part #: 30-3038
  • Available from manufacturer.
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($39.57) ·
303038 - Ideal

Total Availability: Available from manufacturer.

304SS1100 - PAP

304 1" Stainless Conduit

  • MFR Part #: N/A
  • Total Availability: 1,130 Feet
  • Manufacturer: PAP
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($186.75) ·
304SS1100 - Patriot Aluminum Products

Total Availability: In Stock

Looking for stores near zip code 30312?

Browse locations near you.

303019M - Unirac, Inc.

303019M Splice Kits

  • MFR Part #: N/A
  • Total Availability: 6
  • Manufacturer: Unirac, Inc.
  • Find: Similar Items
  • Pkg Sizes: 20 ($144.00) ·
303019M - Unirac, Inc.

Total Availability: In Stock

303194 - Ideal

Grounding Screw, Steel, 5/16 In Hex, #2 Phillips, 1/4 In Slotted and #2 Robertson Head Head, Zinc-Plated Finish, Package: 50/Bag

  • MFR Part #: 30-3194
  • Total Availability: 6,800
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($12.43) · 500 ($124.30) ·
303194 - Ideal

Total Availability: In Stock

303612TC3R - Milbank

36X12X30 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Back Panel Weld Studs Drip Shield Emboss Mounting Holes In Back Padlocking Draw Latch

  • MFR Part #: 303612-TC3R
  • Total Availability: 4
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 ($924.99) ·
303612TC3R - Milbank

Total Availability: In Stock

30342 - Ideal

Twister Connector, Gray Insulation Color, 1 to 6 Conductors, 600 V Ac, 0.01 LB

  • MFR Part #: 30-342
  • Total Availability: 3,650
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($26.12) · 500 ($261.18) ·
30342 - Ideal

Total Availability: In Stock

30372 - Ideal

Disconnect Terminal, #12 Awg Conductor Size, Insulated, Nylon Insulation Material, Copper Alloy (Contacts) Conductor Material, Orange Insulation Color, 600 V Ac, 0.02 LB

  • MFR Part #: 30-372
  • Total Availability: 950
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($55.38) · 125 ($276.91) ·
30372 - Ideal

Total Availability: In Stock

303410 - Ideal

Grounding Tail, Connection: Loop With Ground Screw and Stripped End, Wire Size: 12 Awg, Green, Wire Type: Solid, 10 In Length, Package: 50/Bag, C/Us Ul Listed, Ensures Compliance With Nec Standards, Rohs Compliant, For Device Grounding Applications

  • MFR Part #: 30-3410
  • Total Availability: 950
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($36.98) ·
303410 - Ideal

Total Availability: In Stock

30377 - Mulberry

Mulberry; Electrical Box Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 In; Number Of Outlet: (3) 1/2 In Tapped Hole; Color: Gray

  • MFR Part #: 30377
  • Available from manufacturer.
  • Manufacturer: Mulberry
  • Find: Similar Items
  • Pkg Sizes: 1 ($6.64) ·
30377 - Mulberry Metal

Total Availability: Available from manufacturer.

303 - Arlington

1-Hole Steel Strap For Service Entrance Cable, Accepts 2/3 Wire.

  • MFR Part #: 303
  • Available from manufacturer.
  • Manufacturer: Arlington
  • Find: Similar Items
  • Pkg Sizes: 1 ($2.56) ·
303 - Arlington Industries

Total Availability: Available from manufacturer.

30341 - Ideal

Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 0.01 LB

  • MFR Part #: 30-341
  • Total Availability: 15,800
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($32.68) · 1,000 ($326.80) ·
30341 - Ideal

Total Availability: In Stock

30340 - Ideal

Ideal, Wire Connector, Twister®, Conductor Range: 22 - 10 Awg, 2/22 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Light Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 340

  • MFR Part #: 30-340
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($346.78) ·
30340 - Ideal

Total Availability:

30333 - Mulberry

Mulberry; Box Extension; Round; Number Of Outlet: 4; Material: Heavy Duty Die Cast Aluminum; Size: 4 In Diameter X 1.500 In Depth; Color: Gray; Cubic Capacity: 15.300 Cu-In; Hub Size: 0.500 In; Includes: Gasket, 4 Close-Up Plugs, 2 Stainless Steel Mounting Screws, and #10 Green Ground Screw

  • MFR Part #: 30333
  • Available from manufacturer.
  • Manufacturer: Mulberry
  • Find: Similar Items
  • Pkg Sizes: 1 ($17.16) ·
30333 - Mulberry Metal

Total Availability: Available from manufacturer.

304SS1034 - Patriot Industries

3/4" Ermc-Stainless Steel 304 Conduit

  • MFR Part #: S04034CN
  • Total Availability: 1,120 Feet
  • Manufacturer: Patriot Industries
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($87.73) ·
304SS1034 - Patriot Aluminum Products

Total Availability: In Stock

303 - LH Dottie

Rust Proof Paint, Solvent Base Type, Safety Blue, 15 Min. Dry Time, Aerosol Can, 12 Oz. Net Weight, 16 Oz. Size

  • MFR Part #: 303
  • Available from manufacturer.
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 12 ($161.04) ·
303 - L.H. Dottie CO.

Total Availability: Available from manufacturer.

303285 - Ideal

Ideal, Length: 8 In, Includes: #10 Fork and Stripped End, Wire Size: 12 Awg, Wire Type: Stranded

  • MFR Part #: 30-3285
  • Total Availability: 1,550
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($1,403.80) ·
303285 - Ideal

Total Availability: In Stock

303184 - Ideal

Grounding Tail, Screw Terminal, Green, 0.02 LB/Ea

  • MFR Part #: 30-3184
  • Total Availability: 5,300
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($39.58) · 250 ($395.78) ·
303184 - Ideal

Total Availability: In Stock

304SS2034 - Patriot Industries

3/4" Ermc-Stainless Steel 304 Coupling

  • MFR Part #: S04034CP
  • Total Availability: 7
  • Manufacturer: Patriot Industries
  • Find: Similar Items
  • Pkg Sizes: 1 ($22.68) ·
304SS2034 - Patriot Aluminum Products

Total Availability: In Stock

303430 - Ideal

Laseredge Smart-Grip High-Leverage Side-Cutting Pliers With Crimping Die, Overall Length: 9-1/4 In, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter Plier, New England Nose, Cutting Edge: Serrated, For Cutting Hardened Wire, Bolts and Acsr, Crimps Bare and Insulated Terminals

  • MFR Part #: 30-3430
  • Total Availability: 7
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($50.64) ·
303430 - Ideal

Total Availability: In Stock

30301212 - Eaton

Eaton B-Line Series Wall Mounted Panel Enclosure, 30" Height, 12" Length, 30" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket

  • MFR Part #: 303012-12
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,408.49) ·
30301212 - Cooper B-Line/Cable Tray

Total Availability: Available from manufacturer.

303038 - Ideal

8-1/2" Long-Nose W/Cut-Smart-Grip

MFR Part #:
30-3038
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($39.57)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
1,130 Feet
Pkg Sizes:
10 Feet ($186.75)

MFR Part #:
N/A
Manufacturer:
Unirac, Inc.
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
20 Each ($144.00)

Looking for stores near zip code 30312?

Browse locations near you.

303194 - Ideal

Grounding Screw, Steel, 5/16 In Hex, #2 Phillips, 1/4 In Slotted and #2 Robertson Head Head, Zinc-Plated Finish, Package: 50/Bag

MFR Part #:
30-3194
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
6,800 Each
Pkg Sizes:
50 Each ($12.43)
500 Each ($124.30)
303612TC3R - Milbank

36X12X30 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Back Panel Weld Studs Drip Shield Emboss Mounting Holes In Back Padlocking Draw Latch

MFR Part #:
303612-TC3R
Manufacturer:
Milbank
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($924.99)
30342 - Ideal

Twister Connector, Gray Insulation Color, 1 to 6 Conductors, 600 V Ac, 0.01 LB

MFR Part #:
30-342
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
3,650 Each
Pkg Sizes:
50 Each ($26.12)
500 Each ($261.18)
30372 - Ideal

Disconnect Terminal, #12 Awg Conductor Size, Insulated, Nylon Insulation Material, Copper Alloy (Contacts) Conductor Material, Orange Insulation Color, 600 V Ac, 0.02 LB

MFR Part #:
30-372
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
950 Each
Pkg Sizes:
25 Each ($55.38)
125 Each ($276.91)
303410 - Ideal

Grounding Tail, Connection: Loop With Ground Screw and Stripped End, Wire Size: 12 Awg, Green, Wire Type: Solid, 10 In Length, Package: 50/Bag, C/Us Ul Listed, Ensures Compliance With Nec Standards, Rohs Compliant, For Device Grounding Applications

MFR Part #:
30-3410
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
950 Each
Pkg Sizes:
50 Each ($36.98)
30377 - Mulberry

Mulberry; Electrical Box Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 In; Number Of Outlet: (3) 1/2 In Tapped Hole; Color: Gray

MFR Part #:
30377
Manufacturer:
Mulberry
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($6.64)
303 - Arlington

1-Hole Steel Strap For Service Entrance Cable, Accepts 2/3 Wire.

MFR Part #:
303
Manufacturer:
Arlington
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2.56)
30341 - Ideal

Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 0.01 LB

MFR Part #:
30-341
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
15,800 Each
Pkg Sizes:
100 Each ($32.68)
1,000 Each ($326.80)
30340 - Ideal

Ideal, Wire Connector, Twister®, Conductor Range: 22 - 10 Awg, 2/22 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Light Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 340

MFR Part #:
30-340
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1,000 Each ($346.78)
30333 - Mulberry

Mulberry; Box Extension; Round; Number Of Outlet: 4; Material: Heavy Duty Die Cast Aluminum; Size: 4 In Diameter X 1.500 In Depth; Color: Gray; Cubic Capacity: 15.300 Cu-In; Hub Size: 0.500 In; Includes: Gasket, 4 Close-Up Plugs, 2 Stainless Steel Mounting Screws, and #10 Green Ground Screw

MFR Part #:
30333
Manufacturer:
Mulberry
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($17.16)
304SS1034 - Patriot Industries

3/4" Ermc-Stainless Steel 304 Conduit

MFR Part #:
S04034CN
Manufacturer:
Patriot Industries
Local Availability:
Out Of Stock
Total Availability:
1,120 Feet
Pkg Sizes:
10 Feet ($87.73)
303 - LH Dottie

Rust Proof Paint, Solvent Base Type, Safety Blue, 15 Min. Dry Time, Aerosol Can, 12 Oz. Net Weight, 16 Oz. Size

MFR Part #:
303
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
12 Each ($161.04)
303285 - Ideal

Ideal, Length: 8 In, Includes: #10 Fork and Stripped End, Wire Size: 12 Awg, Wire Type: Stranded

MFR Part #:
30-3285
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
1,550 Each
Pkg Sizes:
1,000 Each ($1,403.80)
303184 - Ideal

Grounding Tail, Screw Terminal, Green, 0.02 LB/Ea

MFR Part #:
30-3184
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
5,300 Each
Pkg Sizes:
25 Each ($39.58)
250 Each ($395.78)
304SS2034 - Patriot Industries

3/4" Ermc-Stainless Steel 304 Coupling

MFR Part #:
S04034CP
Manufacturer:
Patriot Industries
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($22.68)
303430 - Ideal

Laseredge Smart-Grip High-Leverage Side-Cutting Pliers With Crimping Die, Overall Length: 9-1/4 In, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter Plier, New England Nose, Cutting Edge: Serrated, For Cutting Hardened Wire, Bolts and Acsr, Crimps Bare and Insulated Terminals

MFR Part #:
30-3430
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($50.64)
30301212 - Eaton

Eaton B-Line Series Wall Mounted Panel Enclosure, 30" Height, 12" Length, 30" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket

MFR Part #:
303012-12
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,408.49)

Begin Live Chat