Add More Items
View All Quick Selects
Below you can add an image for '312020P' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series WP Plug, 15A, Two-Wire, Three-Pole, Copper-Free Aluminum, 5-15P, 0.500-0.625" Cord Diameter, 125 Vac
Total Availability: In Stock
Check local availability
Book Price
$113.45
Each
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 4", S, Set 1/2", 4, NM Clamps, 2-1/8", Steel, (1) 1/2", Fixture Rated, 21.5 Cubic Inch Capacity
$20.08
The Polaris ISPBO2/0 Multi-Tap Direct Burial Submersible Offset Port Connector Features 3 Ports, Two On One Side and One On The Other, Sized For 2/0 - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Offset Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Meets or
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$60.60
The Hinged Door and Trim Ring Easily Attach to The ENP2080-Na Plastic Enclosure and Is Reversible, Allowing The Door to Swing From Right or Left, Adding Flexibility to The Installation. Purchase During The Project Trim-Out Phase to Complete Installation. The Hinged Door Has Extra Venting Along The Center Plane Of The Door to Keep Components Cool and In Lockable With Provided Screws or Optional Lock.
$182.17
This item is no longer available. Click to view alternate items.
3 1/2X2 3/4 Close Galvanized Nipple
$2,920.25
Per 100
Panel, Steel, Polyester Powder Paint, White, 17 In Overall Length, 17 In Overall Width, 8.98 LB
$106.31
$193.15
Fast-Acting Type Glass Fuse 3A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
$1.77
3 1/2X4 Galvanized Nipple
$3,326.86
Fast-Acting Type Glass Fuse 1A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
$1.78
3 1/2X6 Galvanized Nipple
$4,306.57
3 1/2X12 Galvanized Nipple
$7,629.22
E-Z-Ground C-Taps Copper Compression Connector For Cable Range 3/0 STR. - 250 Kcmil, Tap #6 Sol.- 2/0 Awg
$10,063.38
The Powergrp GRP-11120 100-Count Resealable Pack Of Type 21S Ah-2 Natural-Colored Heavy-Duty Cable Ties Are 11€ Long, With 120LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 11€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 2.8€ (71MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and S
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$63.78
Eaton 5P Ups, Tower, 3000 Va, 2700 W, L5-30P Input, Outputs: (6) 5-20R; (1) L5-30R, 120V, Tower, True Sine Wave, Network Card Optional
$2,012.90
18.2X18.2 Solid Panel (Ag)
$78.70
Wall-Mount Enclosure, Steel, Type 4 Continuous Hinge, Wall Mount, Gray, Polyester Powder Paint, 20 In Overall Width, 20 In Overall Length, 8 In Overall Height, 32.5 LB
$1,078.43
The Powergrp GRP-14120 100-Count Resealable Pack Of Type 21S Ah-2 Natural-Colored Heavy-Duty Cable Ties Are 14€ Long, With 120LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) to 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and
$79.98
00198135982918|0001981|00198135982918|19813598291|98291|WP3LED110|Rab LGHT WP3LED110|Rab Lighting WP3LED110|Rab WP3LED110|Rab-Lamp WP3LED110|Rablighting Wp3led110
$539.62
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
$4.52
20
Popularity
Default