Add More Items
View All Quick Selects
Below you can add an image for '3918' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Peco Fasteners 3/16 X 3-1/2 Masonry Screw Installation Tang Bit
Total Availability: In Stock
Check local availability
Book Price
$5.56
Each
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
$25.99
Per Foot
Milwaukee® SDS-Max Drill Bits Provide Faster Drilling Speeds, Increased Life, and More Cordless Efficiency. Breaker Point Pulverize The Material Leading to Up to 20% Faster Drilling Speeds. Rebar Guards Protect The Bit When Hitting Hard Aggregate and Rebar Leading to Longer Life. Variable Flutes Remove The Dust Out Of The Hole More Efficiently Resulting In Up to 15% More Holes Per Battery Charge. Wide Flute Entrances Lead to Faster Drilling Speeds, While Reinforced Flutes Prevent Bit Breakage, Rendering In
$78.81
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 2-5/8 In Width, 3-3/4 In Height, 19 LB
$88.06
Per 100
Lenox SEPTLS43320981 - Lenox PVC/Abs Plastic Pipe Hand Saw Replacement Blades - 20981
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$20.37
3M™ Motor Lead Inline Splicing Kits 5316-5319 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Inline Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip On Splice Cover, Is Made From Epdm Rubber. A Mastic Strip Is Used For The Moisture Seal.
$406.50
Thermostat Wire - 18/8 Sol Cu Unshielded CL2/CMH
$609.09
Per 1,000 Feet
Lenox Plastic Pipe Hand Saw, 18-Inch
$41.69
Panduit BS18-M Non-Insulated Butt Splice
$349.80
Per 1,000
Screw-Cover Enclosure Type 1 With Knockouts, 18X18X4, Gray, Steel
$94.54
Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 2-1/2 Inch, Small End Trade Size 3/4 Inch, Size 1.11 Inch Id X 3.5 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Csa C22.2, Applicable Standard Nema FB-1
$6.21
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$105.92
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 457MM (18 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)
$125.14
DR18OB, 18" Downrod, Oiled Bronze Downrods
$16.00
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X4, Gray, Steel
$90.44
18" Finger Saver Start Collar
$6.97
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 6 In Overall Height, 5 Knockouts, 21.5 LB
$206.24
Screw-Cover Drip-Shield Type 3R No Knockouts, 18X18X8, Gray, Steel
$228.19
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X6, Gray, Steel
Gen Control Tray Cable 18G 9C PCS
$1,053.84
20
Popularity
Default