Add More Items
View All Quick Selects
Below you can add an image for '3RT20381AR60' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wiring Trough Nema Type 3R, 6.00X6.00X60.00, Gray, Steel
Total Availability: In Stock
Check local availability
Book Price
$285.35
Each
Wiring Trough Nema Type 3R, 10.00X10.00X60.00, Gray, Steel
$461.94
3 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$17.24
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 60 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$117.17
Thermal Magnetic Circuit Breaker, 60 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X60, Gray, Steel
$262.41
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 10X10X60, Gray, Steel
$398.86
Straight Section Lay-In Liftoff-Cover Type 1 No Kos, 12X12X60, Gray, Steel
$415.40
Eaton Pow-R-Xpress Nema 12/3R Enclosure PRL1A/2A 20X60
$533.18
VJ Flat Opaque Cover Type 4X, 7.32X7.32X4.9, LT Gray, FRP, HWPL
$179.37
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 6X6X60, Gray, Steel
$132.78
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X60, Gray, Steel
$138.53
T Box, PVC Material, Gray, 16.5 Cu.In Capacity, 1 Gang, Rectangular, 4.56 In Length, 2.8 In Width, 2 In Height, 36 LB/100
$4,153.43
Per 100
Ring Terminal, Large Wire, 8 Awg, 3/8" Stud Size, Non-Insulated, Bulk Package.
$1,313.74
Per 1,000
Cover Control Kit, 2 LB
$221.68
Emt Conduit Body With Integral Raintight Connector, Type LLR, Set Screw, Aluminum, Size 3/4 Inch
$3,304.00
BMP71 Series R6000 Printer Ribbon, Roll Of 150', Black, 2" W
$77.53
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X60, Gray, Steel
$91.28
Ring Terminal, Large Wire, 6 Awg, 3/8" Stud Size, Non-Insulated, Bulk Package.
$1,469.31
20
Popularity
Default