Search Results for "4311"

1-20 of 2000
48324311 - Milwaukee®

The Milwaukee® Shockwave™ Impact Duty Double-Ended PH2/SQ2 Driver Bits Provide The Ultimate Fit For A Superior Driving Experience. The Optimized Shockzone™ Shanks Are Customized Per Tip Type to Absorb Peak Torque and Prevent Breaking. The Long-Lasting Wear Guard™ Tip Provides Increased Wear Resistance, Protecting The Fit Over The Life Of The Bit. The Customized Tip Geometry Leads to Less Stripping Of Screws On The Job Site.

  • MFR Part #: 48-32-4311
  • Total Availability: 1
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 120 ($536.40) ·
48324311 - Milwaukee Electric Tool

Total Availability: In Stock

10250T304311X - Eaton

30.5 MM Heavy-Duty Selector Switch, 10250T Series, 3 Positions, Lever Actuator, 2NO-2NC Contact Configuration, Maintained Switch Action, Black (Actuator), 3 Cam Code, 2 X 1.9 X 2.3 In Size, Non-Illuminated, 0.25 LB

  • MFR Part #: 10250T3043-11X
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($330.77) ·
10250T304311X - Eaton Corp

Total Availability: In Stock

ER5554364311 - AMW

Weld Wire, Welding Application, 3/64 In Conductor Size, Carton Package Type, 311 LB Weight

  • MFR Part #:
  • Total Availability: 622
ER5554364311 - Gas and Supply

Total Availability: In Stock

438RL - Lenox

Lenox Master Grit Recessed Lighting Hole Saw, 4-3/8-Inch

  • MFR Part #: 30861438RL
  • Available from manufacturer.
  • Manufacturer: Lenox
  • Find: Similar Items
  • Pkg Sizes: 1 ($132.04) ·
438RL - Black & Decker Inc.

Total Availability: Available from manufacturer.

80115 - Lenox

Lenox Master-Band Portable Band Saw Blade, 44-7/8-Inch X 1/2-Inch X .023-Inch 14 Tpi, 3-Pack

  • MFR Part #: 8011538EW14
  • Available from manufacturer.
  • Manufacturer: Lenox
  • Find: Similar Items
  • Pkg Sizes: 1 ($17.84) ·
80115 - Black & Decker Inc.

Total Availability: Available from manufacturer.

44C - Unity

Unity 44C Connector, Screw Cover Type, Width: 4 In, 4 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

  • MFR Part #: 44C
  • Total Availability: 246
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($5.77) ·
44C - Unity Manufacturing

Total Availability: In Stock

44309 - Klein Tools

Klein Tools Cat. No 44309 Pry Bar Knife Enhances Jobsite Efficiency With Its Innovative 2-In-1 Design That Combines A Professional-Grade Utility Knife With A Built-In Pry Bar. Part Of Klein Tools' Premium Flickblade™ Line, This Versatile Tool Seamlessly Transitions Between Cutting and Prying Functions to Tackle A Wide Range Of Applications From Standard Cutting Tasks to Removing Small Nails, Staples, and Opening Paint Cans.

  • MFR Part #: 44309
  • Total Availability: 60
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($19.99) ·
44309 - Klein Tools

Total Availability: In Stock

M611 - Brady®

M611 Label Printer

  • MFR Part #: M611
  • Total Availability: 1
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($869.55) ·
M611 - Brady Worldwide, Inc.

Total Availability: In Stock

5121011 - Cantex Inc.

Cantex 5121011 Is A 4 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree

  • MFR Part #: 5121011
  • Total Availability: 20
  • Manufacturer: Cantex Inc.
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,239.85) ·
5121011 - Cantex, Inc

Total Availability: In Stock

R438A25 - RFR

Refrigerant 438A 25 LB Cylinder (MO99)(R22 Altern.

  • MFR Part #:
  • Total Availability: 61
  • Manufacturer: RFR
  • Find: Similar Items
  • Pkg Sizes: 40 ($17,318.00) ·
R438A25 - Summit Refrigerants

Total Availability: In Stock

44973 - Ideal

Ideal, Lockout or Tagout Kit, Starter, Material: Nylon Zipper, Number Of Pieces: 8, Includes: (1) 44-809 Universal 277V Breaker/Single-Pole Lockout, (1) 44-783 Universal Multi-Pole Lockout, (1) 44-906 3/4 In. Shackle Red Padlock, (1) 44-800 1 In. Safety Lockout Hasp, (2) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-818 110V Plug Lockout, (1) Ia-3240 Zipper Pouch

  • MFR Part #: 44-973
  • Nacogdoches Availability: 1
  • Total Availability: 26
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($228.54) ·
44973 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

S811+V42N3S - Eaton

Eaton S811+ Soft Starter, 420 A, V-Frame, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C, Three-Pole

  • MFR Part #: S811+V42N3S
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($15,559.03) ·
S811+V42N3S - Eaton Corp

Total Availability: In Stock

44971 - Ideal

Ideal, Lockout or Tagout Kit, Standard, Material: Nylon Zipper, Number Of Pieces: 25, Includes: (3) 44-810 Hinged Single-Pole Breaker Lockouts, (2) 44-809 Universal 277V Breaker Lockouts/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-818 110V Small Plug Lockout, (2) 44-907 2 In. Shackle Red Padlocks, (2) 44-800 1 In. Safety Lockout Hasps, (5) 44-848 Lockout Tags Do Not Operate, (5) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-785 Cleat For 277V Breaker Lock

  • MFR Part #: 44-971
  • Total Availability: 8
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($449.86) ·
44971 - Ideal

Total Availability: In Stock

8411K11 - Eaton

00786685676364|0786685|786685676364|78668567636|67636|8411K11|PB Door Switch|Cutler Hammer 8411K11|Cutler-Hammer, Inc 8411K11|Eatin 8411K11|Eaton / Cutler Hammer 8411K11|Eaton 8411K11|Eaton Electrical 8411K11|Eatton 8411K11|Eeton 8411K11

  • MFR Part #: 8411K11
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3.70) ·
8411K11 - Eaton Corp

Total Availability:

8411K8 - Eaton

00786685676333|0786685|786685676333|78668567633|67633|8411K8|Push Button Switch Control|Cutler Hammer 8411K8|Cutler-Hammer, Inc 8411K8|Eatin 8411K8|Eaton / Cutler Hammer 8411K8|Eaton 8411K8|Eaton Electrical 8411K8|Eatton 8411K8|Eeton 8411K8

  • MFR Part #: 8411K8
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3.97) ·
8411K8 - Eaton Corp

Total Availability:

P11W - Legrand-Pass & Seymour

P&S P11W Disc - Recommend Sub SP11W

  • MFR Part #: P11W
  • Total Availability: 1,725
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 20 ($17.00) ·
P11W - Pass & Seymour/Legrand

Total Availability: In Stock

CGB117 - Eaton

Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.375-0.437", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 1/2" NPT

  • MFR Part #: CGB117
  • Total Availability: 18
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($637.00) ·
CGB117 - Crouse-Hinds

Total Availability: In Stock

GP110 - Southwire

Dual Lock Pulling System Using Both A Cam Lock Head and A Double Braided Wire to Quickly Secure Cable to Rope Without The Fear Of Losing A Conductor.

  • MFR Part #: 56822701
  • Total Availability: 2
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1 ($6,176.34) ·
GP110 - Southwire Company

Total Availability: In Stock

P442 - Allied Moulded Products

Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-442 Model, 43.5 Cu.In Capacity, 2 Gang, Rectangular, Angled Mid Nail, 4 In Length, 3-9/16 In Width, 3-3/4 In Height, 18 LB

  • MFR Part #: P-442
  • Total Availability: 9,741
  • Manufacturer: Allied Moulded Products
  • Find: Similar Items
  • Pkg Sizes: 48 ($116.44) ·
P442 - Allied Moulded

Total Availability: In Stock

44970 - Ideal

Ideal, Lockout or Tagout Kit, Basic, Material: Nylon Zipper, Number Of Pieces: 15, Includes: (2) 44-810 Hinged Single-Pole Breaker Lockouts, (1) 44-809 Universal 277V Breaker Lockout/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-906 3/4 In Red Padlock, (1) 44-800 1 In Safety Lockout Hasp, (5) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-783 Universal Multi-Pole Breaker Lockout, (1) 110V Plug Lockout, (1) Ia-3240 Zipper Pouch

  • MFR Part #: 44-970
  • Total Availability: 25
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($289.20) ·
44970 - Ideal

Total Availability: In Stock

48324311 - Milwaukee®

The Milwaukee® Shockwave™ Impact Duty Double-Ended PH2/SQ2 Driver Bits Provide The Ultimate Fit For A Superior Driving Experience. The Optimized Shockzone™ Shanks Are Customized Per Tip Type to Absorb Peak Torque and Prevent Breaking. The Long-Lasting Wear Guard™ Tip Provides Increased Wear Resistance, Protecting The Fit Over The Life Of The Bit. The Customized Tip Geometry Leads to Less Stripping Of Screws On The Job Site.

MFR Part #:
48-32-4311
Manufacturer:
Milwaukee®
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
120 Each ($536.40)
10250T304311X - Eaton

30.5 MM Heavy-Duty Selector Switch, 10250T Series, 3 Positions, Lever Actuator, 2NO-2NC Contact Configuration, Maintained Switch Action, Black (Actuator), 3 Cam Code, 2 X 1.9 X 2.3 In Size, Non-Illuminated, 0.25 LB

MFR Part #:
10250T3043-11X
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($330.77)
ER5554364311 - SPC

Weld Wire, Welding Application, 3/64 In Conductor Size, Carton Package Type, 311 LB Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
622 Each
Pkg Sizes:
2 Each ($15.52)
438RL - Lenox

Lenox Master Grit Recessed Lighting Hole Saw, 4-3/8-Inch

MFR Part #:
30861438RL
Manufacturer:
Lenox
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($132.04)
80115 - Lenox

Lenox Master-Band Portable Band Saw Blade, 44-7/8-Inch X 1/2-Inch X .023-Inch 14 Tpi, 3-Pack

MFR Part #:
8011538EW14
Manufacturer:
Lenox
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($17.84)
44C - Unity

Unity 44C Connector, Screw Cover Type, Width: 4 In, 4 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

MFR Part #:
44C
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
246 Each
Pkg Sizes:
1 Each ($5.77)
44309 - Klein Tools

Klein Tools Cat. No 44309 Pry Bar Knife Enhances Jobsite Efficiency With Its Innovative 2-In-1 Design That Combines A Professional-Grade Utility Knife With A Built-In Pry Bar. Part Of Klein Tools' Premium Flickblade™ Line, This Versatile Tool Seamlessly Transitions Between Cutting and Prying Functions to Tackle A Wide Range Of Applications From Standard Cutting Tasks to Removing Small Nails, Staples, and Opening Paint Cans.

MFR Part #:
44309
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
60 Each
Pkg Sizes:
1 Each ($19.99)
M611 - Brady®

M611 Label Printer

MFR Part #:
M611
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($869.55)
5121011 - Cantex Inc.

Cantex 5121011 Is A 4 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree

MFR Part #:
5121011
Manufacturer:
Cantex Inc.
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
20 Each ($1,239.85)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
61 Each
Pkg Sizes:
40 Each ($17,318.00)
44973 - Ideal

Ideal, Lockout or Tagout Kit, Starter, Material: Nylon Zipper, Number Of Pieces: 8, Includes: (1) 44-809 Universal 277V Breaker/Single-Pole Lockout, (1) 44-783 Universal Multi-Pole Lockout, (1) 44-906 3/4 In. Shackle Red Padlock, (1) 44-800 1 In. Safety Lockout Hasp, (2) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-818 110V Plug Lockout, (1) Ia-3240 Zipper Pouch

MFR Part #:
44-973
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
26 Each
Pkg Sizes:
1 Each ($228.54)
S811+V42N3S - Eaton

Eaton S811+ Soft Starter, 420 A, V-Frame, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C, Three-Pole

MFR Part #:
S811+V42N3S
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($15,559.03)
44971 - Ideal

Ideal, Lockout or Tagout Kit, Standard, Material: Nylon Zipper, Number Of Pieces: 25, Includes: (3) 44-810 Hinged Single-Pole Breaker Lockouts, (2) 44-809 Universal 277V Breaker Lockouts/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-818 110V Small Plug Lockout, (2) 44-907 2 In. Shackle Red Padlocks, (2) 44-800 1 In. Safety Lockout Hasps, (5) 44-848 Lockout Tags Do Not Operate, (5) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-785 Cleat For 277V Breaker Lock

MFR Part #:
44-971
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($449.86)
8411K11 - Eaton

00786685676364|0786685|786685676364|78668567636|67636|8411K11|PB Door Switch|Cutler Hammer 8411K11|Cutler-Hammer, Inc 8411K11|Eatin 8411K11|Eaton / Cutler Hammer 8411K11|Eaton 8411K11|Eaton Electrical 8411K11|Eatton 8411K11|Eeton 8411K11

MFR Part #:
8411K11
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3.70)
8411K8 - Eaton

00786685676333|0786685|786685676333|78668567633|67633|8411K8|Push Button Switch Control|Cutler Hammer 8411K8|Cutler-Hammer, Inc 8411K8|Eatin 8411K8|Eaton / Cutler Hammer 8411K8|Eaton 8411K8|Eaton Electrical 8411K8|Eatton 8411K8|Eeton 8411K8

MFR Part #:
8411K8
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3.97)
P11W - Legrand-Pass & Seymour

P&S P11W Disc - Recommend Sub SP11W

MFR Part #:
P11W
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
1,725 Each
Pkg Sizes:
20 Each ($17.00)
CGB117 - Eaton

Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.375-0.437", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 1/2" NPT

MFR Part #:
CGB117
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
25 Each ($637.00)
GP110 - Southwire

Dual Lock Pulling System Using Both A Cam Lock Head and A Double Braided Wire to Quickly Secure Cable to Rope Without The Fear Of Losing A Conductor.

MFR Part #:
56822701
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($6,176.34)
P442 - Allied Moulded Products

Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-442 Model, 43.5 Cu.In Capacity, 2 Gang, Rectangular, Angled Mid Nail, 4 In Length, 3-9/16 In Width, 3-3/4 In Height, 18 LB

MFR Part #:
P-442
Manufacturer:
Allied Moulded Products
Local Availability:
Out Of Stock
Total Availability:
9,741 Each
Pkg Sizes:
48 Each ($116.44)
44970 - Ideal

Ideal, Lockout or Tagout Kit, Basic, Material: Nylon Zipper, Number Of Pieces: 15, Includes: (2) 44-810 Hinged Single-Pole Breaker Lockouts, (1) 44-809 Universal 277V Breaker Lockout/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-906 3/4 In Red Padlock, (1) 44-800 1 In Safety Lockout Hasp, (5) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-783 Universal Multi-Pole Breaker Lockout, (1) 110V Plug Lockout, (1) Ia-3240 Zipper Pouch

MFR Part #:
44-970
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
25 Each
Pkg Sizes:
1 Each ($289.20)

Begin Live Chat