Add More Items
View All Quick Selects
Below you can add an image for '43153MIZ KICHLER COMPANY' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lenox Master Grit Recessed Lighting Hole Saw, 4-3/8-Inch
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$132.04
Each
Samsung 43" Class Q7F Series Qled 4K QHDR Smart TV
Total Availability: In Stock
$458.07
Bringing Out The Best In Bold, Eye-Catching Residential, Retail and Commercial Displays, Duo Ac-Led Color Option Light Bars Are Ideal For Counters and Cabinets. Thermally Efficient, These Fixtures Are Crafted For Illuminating Heat Sensitive Perishables and Color Sensitive Apparel, Artwork and Collectibles. A Built In Parabolic Reflector Creates An Edge-Lit Uniform Light Free Of Hotspot Reflections Over Kitchen Counters In A 1" Slim Profile That Tucks Away Nicely Hidden From Plain Sight.
$253.33
Ez Box 20"W X 42"H, Unpainted Galvanized
Request Quote
Unity 44C Connector, Screw Cover Type, Width: 4 In, 4 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway
$5.77
Refrigerant 438A 25 LB Cylinder (MO99)(R22 Altern.
$432.95
*Discontinued* 43W Led T8 96" 5K DBL End SNGL Pin
$27.55
Eaton CH 3/4-Inch Loadcenter Retrofit Stocking Kit, Main Circuit Breaker, 200 A, Retro Size Group D, Cover Height: 47 In, Cover Width: 24 In, Nema 1, 25 Kaic, CH, Surface, Flush, 42 Circuits, Single-Phase, 0.75 In, #1 Awg-300 Kcmil
$886.59
Eaton Pow-R-Xpress Ez Box Stocking 20 Wide X 42 High
$25.52
Milb KCPLM-434UGBX 400 Amp 600V 48i
$5,332.80
Ez Trim Surface Unvented For 20"W X 42"H Box Wem2
$151.85
Eaton Pow-R-Xpress Ez Trim 20"W X 42"H Box WEM2 Keyed
Cantex EZ44TN Ez Box Is A 44 Cu. In. 3-Gang Nail-On Electrical Switch and Outlet Box For Residential or Light Commercial New Construction (New Work) Electrical Installations. It Features 12 Wire Clamps and Enhanced Angled Nails For Easy Installation.
$387.63
Per 100
43W Led T8 Lamp, 8 Long, Glass Construction, Single Pin Base, 5000K, 120-277V Input, Internal Driver, Direct Drive
$24.21
Liquid Tight Straight Connector, 1 In Trade Size, Die-Cast Zinc Material, 5/8 In Length, 2 In Diameter, 0.428 LB/Ea
$1,256.00
43W Led T8 Lamp, 8 Long, Glass Construction, Single Pin Base, 4000K, 120-277V Input, Internal Driver, Direct Drive
Circuit Breaker, 150 A, 25.5 In Overall Height, 7 In Overall Length, 23.5 In Overall Width, 8 Circuits, 1 Phase, #6 Awg to 350 Kcmil Kcmil Wire Size, 120/240 V Ac, CSR2150BM Breaker, Aluminum Bus Material, 4 Jaws, 1 Sockets, 43 LB
$1,463.90
Perfect For Larger Installations, This 42-Inch Enclosure Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Hinged Cover.
$315.45
43W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 4000K, 120-277V Input, Internal Driver, Direct Drive
$27.77
Eaton Pow-R-Xpress Ez Trim Flush Unvented For 20"W X 42"H Box WEM2 Keyed Pow-R Stock
20
Popularity
Default