Add More Items
View All Quick Selects
Below you can add an image for 'Ceiling Boxes' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00452421995874|0004524|00452421995874|45242199587|99587|49564503|Mil Milwaukee Repair 49564503|Mil Milwaukee Tool 49564503|Millwaukee Electric Tool 49564503|Milwauke 49564503|Milwaukee 49564503|Milwaukee Electric Tool 49564503|Milwaukee Tool 49564503|Milwaukie Electric Tool 49564503
Total Availability: In Stock
Check local availability
Book Price
$52.00
Each
This item is no longer available. Click to view alternate items.
Liquidtight Strain Relief Connector, 3/4 Inch, 90 Degree Bend, Cord Range 0.310 to 0.560 Inch, Throat Diameter 25/32 Inch, Malleable Iron Body, Steel Gland, Plastic Grip, Santropene Bushing
$4,244.67
Per 100
Replacement Pilot Bit For Use With Arbor Model 49-57-0035 Which Can Be Used For Both Steel Plate and Sheet Metal Carbide Tipped Hole Saws. This Bit Is Standard Equipment.
$13.12
Strap, 2 In Trade Size, 15 LB/100
$141.49
Liquidtight Strain Relief Connector, 1/2 Inch, 90 Degree Bend, Cord Range 0.125 to 0.375 Inch, Throat Diameter 19/32 Inch, Malleable Iron Body, Steel Gland, Plastic Grip, Santropene Bushing
$3,571.05
24/4PR CAT3 TWST Tele Cable
$216.92
Per 1,000
51-100 Numbers
$6.46
Eaton Crouse-Hinds Series Rigid/Imc Strap, Galvanized Steel, 3/4", Two Hole
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$29.86
6" Trim Baffle - Slope Ceiling Trim White Trim With Black Coilex Baffle
$58.41
Generac’S GP8000E Offers Many Benefits That Make This Model A Favorite For Emergency Power or Recreational Use. Powerrush™ Advanced Technology Delivers Over 30% More Starting Capacity (Increase Electrical Current Upon Demand Above Rated Output When Starting Electric Motors), and Electric Start Makes The GP8000E Easy to Use (Battery Included). You’LL Always Be Prepared With The Plug-In Battery Jack That Keeps The Battery Charged and Ready For Unexpected Outages. The Long-Lasting Ohv Engine and Large-Capacit
$1,401.98
Eaton Crouse-Hinds Series Rigid/Imc Strap, Galvanized Steel, 1-1/2", Two Hole
$83.29
Generac’S GP6500 Portable Generator With CO-Sense™ Technology Provides Lots Of Power While Protecting You and Your Home From Carbon Monoxide (CO) Poisoning. If You Inadvertently Use The GP6500 Indoors or In An Enclosed Space, CO-Sense Will Automatically Shut Off Your Unit When Increased CO Is Detected. This Unit Also Offers Powerrush™ Advanced Technology, Which Delivers More Than A 40% Increased Starting Capacity. Generac’S Ohv Engine and Large-Capacity Steel Fuel Tank Ensures Long Engine Life and Run Time
$1,294.95
120/240V 1PH 100A NMA1 Xfer SWTCH W/ 12CKT Lodcntr
$483.36
Rust Proof Paint, Solvent Base Type, Meter Gray, 15 Min. Dry Time, Aerosol Can, 12 Oz. Net Weight, 16 Oz. Size
$13.42
Baffle, Baffle; White Trim Ring, Black Baffle; 6 Inch Nominal Aperture Size; Round Aperture Shape; PAR38 90 W Incandescent Lamp; Size 7 7/8 Inch Od; Used On H47T/H47ICT/H47ICAT Incandescent Recessed Downlighting; Halo Brand
$116.42
Baffle, Baffle; White Trim Ring, Black Baffle; 6 Inch Nominal Aperture Size; Round Aperture Shape; PAR38 90 W Incandescent Lamp; Size 7 7/8 Inch Od; Used On H47T/H47ICT/H47ICAT Incandescent Recessed Downlighting; Halo[R] Brand
Hole Saw, 1/4 In Shank Diameter, Hex Drive, 8 Teeth Per Inch, 2.5 In Overall Length, 7/8 In Overall Width, 0.13 LB
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$14.37
For Materials Up to 3/16 In., These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
$42.92
Eaton Crouse-Hinds Series Rigid/Imc Strap, Galvanized Steel, 1", Two Hole
$42.25
20
Popularity
Default