Add More Items
View All Quick Selects
Below you can add an image for 'Ceiling Boxes' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1/0 Awg Simpull Head 18" Pulling Device
Ready to ship from Deer Park: In Stock
Total Availability: In Stock
Deer Park Availability: Out Of Stock
Book Price
$23.82
Per Foot
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 2-5/8 In Width, 3-3/4 In Height, 19 LB
Check local availability
$88.06
Per 100
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
$29.98
3M™ Motor Lead Inline Splicing Kits 5316-5319 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Inline Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip On Splice Cover, Is Made From Epdm Rubber. A Mastic Strip Is Used For The Moisture Seal.
$406.50
Each
Lenox Demolition Reciprocating Saw Blade With Power Blast Technology, Bi-Metal, 9-Inch, 6 Tpi, 2/PK
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$7.82
18" Finger Saver Start Collar
$6.97
$27.72
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Red, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
$1,735.10
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, White, Female, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
Larry 8 Led Work Light
$9.99
$33.12
Screw-Cover Drip-Shield Type 3R No Knockouts, 18X18X8, Gray, Steel
$228.19
$25.99
Designed to Maximize The Cutting Performance Of The New M12 Hackzall® Reciprocating Saw, These Blades Feature A Thin Kerf Design That Reduces The Amount Of Drag and Resistance While Cutting, Resulting In More Cuts Per Battery Charge. Specialized Blades Are Available For A Variety Of Hvac, Electrical, Plumbing and Maintenance/Repair Applications. Includes 5 Blades.
$13.49
11X18X18 T15 Electric Logo
$400.00
Thermostat Wire - 18/8 Sol Cu Unshielded CL2/CMH
$644.47
Per 1,000 Feet
21208-011820 Air Filter Merv 8 Wire Back PLTD.
$6.60
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
$105.92
Straight Walled Boxes Ug SM Box PC
$547.16
Lenox SEPTLS43320981 - Lenox PVC/Abs Plastic Pipe Hand Saw Replacement Blades - 20981
$20.37
20
Popularity
Default