Add More Items
View All Quick Selects
Below you can add an image for '4JR0545U DIVERSITECH CORP' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LR Shape, 4"
Total Availability: In Stock
Check local availability
Book Price
$25,742.63
Per 100
00074983407385|0074983|074983407385|07498340738|40738|UTP6A20RD Q|UTP6A20RDQ|UTP6A20RD-Q|Copper Patch Cord, Cat 6A, Red Utp Cable|Pandewit UTP6A20RD Q|Pandewit UTP6A20RDQ|Pandewit UTP6A20RD-Q|Panduit Corp UTP6A20RD Q|Panduit Corp UTP6A20RDQ|Panduit Corp UTP6A20RD-Q|Panduit UTP6A20RD Q|Panduit UTP6A20RDQ|Panduit UTP6A20RD-Q
Total Availability:
Total Availability: Out of Stock
$648.66
This item is no longer available. Click to view alternate items.
Strip 4FT 2L 54W 120-277V T5HO Bal
$80.50
Each
"00074983630233|0074983|074983630233|07498363023|63023|TTSL 2|TTSL2|TTSL-2|Thermtrans, Self-Lam Label, Vinyl, 1.00""|Pandewit TTSL 2|Pandewit TTSL2|Pandewit TTSL-2|Panduit Corp TTSL 2|Panduit Corp TTSL2|Panduit Corp TTSL-2|Panduit TTSL 2|Panduit TTSL2|Panduit TTSL-2"
$243.02
Per 1,000
Led Linear Striplight, 120/277 V Ac, 0.125 A @ 277 V, 35 W, Cold Rolled Steel, 4000 K, 80, >60000 H Average Life, Dimmable, 4827 LM Brightness (Lumens), 48 In Length, 1-25/32 In Width, 2-7/8 In Height, 7.2 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$154.50
00074983698189|0074983|074983698189|07498369818|69818|LCCXF2 14B E|LCCXF214BE|LCCXF2-14B-E|Copper Comp. Lug, 2 Hole, #2 Awg Flex, 1|Pandewit LCCXF2 14B E|Pandewit LCCXF214BE|Pandewit LCCXF2-14B-E|Panduit Corp LCCXF2 14B E|Panduit Corp LCCXF214BE|Panduit Corp LCCXF2-14B-E|Panduit LCCXF2 14B E|Panduit LCCXF214BE|Panduit LCCXF2-14B-E
$1,192.33
4snledld548slunvl840cd1u
00074983698172|0074983|074983698172|07498369817|69817|LCCXF2 14A E|LCCXF214AE|LCCXF2-14A-E|Copper Comp. Lug, 2 Hole, #2 Awg Flex, 1|Pandewit LCCXF2 14A E|Pandewit LCCXF214AE|Pandewit LCCXF2-14A-E|Panduit Corp LCCXF2 14A E|Panduit Corp LCCXF214AE|Panduit Corp LCCXF2-14A-E|Panduit LCCXF2 14A E|Panduit LCCXF214AE|Panduit LCCXF2-14A-E
Total Availability: Available from manufacturer.
00074983699599|0074983|074983699599|07498369959|69959|LCCXF6 14A L|LCCXF614AL|LCCXF6-14A-L|Copper Comp. Lug, 2 Hole, #6 Awg Flex, 1|Pandewit LCCXF6 14A L|Pandewit LCCXF614AL|Pandewit LCCXF6-14A-L|Panduit Corp LCCXF6 14A L|Panduit Corp LCCXF614AL|Panduit Corp LCCXF6-14A-L|Panduit LCCXF6 14A L|Panduit LCCXF614AL|Panduit LCCXF6-14A-L
$549.95
Keystone Jack CAT5E RJ45 Unshld White 90
$133.33
MTR Run Cap Round 45+7.5UF 440V
$50.28
00074983698134|0074983|074983698134|07498369813|69813|LCCXF6 38D L|LCCXF638DL|LCCXF6-38D-L|Copper Comp. Lug, 2 Hole, #6 Awg Flex, 3|Pandewit LCCXF6 38D L|Pandewit LCCXF638DL|Pandewit LCCXF6-38D-L|Panduit Corp LCCXF6 38D L|Panduit Corp LCCXF638DL|Panduit Corp LCCXF6-38D-L|Panduit LCCXF6 38D L|Panduit LCCXF638DL|Panduit LCCXF6-38D-L
$587.47
The CLT38F-C20 Corrugated Loom Slit Wall Tubing Protects Cables From Impact and Abrasion. Features A Slit For Easy Installation Onto A Bundle Of Wires or A Pre-Assembled Harness Assembly, Increasing Productivity. Hold In Place With Cable Ties and Accessories. Suitable For Indoor Applications. UL94-HB Flammability Rating and A Maximum Temperature Rating Of 122°F (50°C). Polyethylene. Inside Diameter 0.421" (10.69MM). Color Black. 1 Per Package.
$61.97
Vericom White CAT5E RJ45 Keystone Jacks Are Snap-In Inserts For Mounting A CAT5E Unshielded Computer Networking Cable. Our CAT5E RJ45 Keystone Inserts Are Compatible With A Number Of Other Manufacturers' Plates. All Of Our Structured Wiring Products Adhere to The Ansi/Tia/Eia-568-B Specifications (Commercial Building Telecommunications Cabling Standard) and Are Easy to Punch Down, Clearly Labeled and Have A/B Functionality.
The CLT50N-C630 Corrugated Loom Slit Wall Tubing Protects Cables From Impact and Abrasion. Features A Slit For Easy Installation Onto A Bundle Of Wires or A Pre-Assembled Harness Assembly, Increasing Productivity. Hold In Place With Cable Ties and Accessories. Suitable For Indoor Applications. UL94-HB Flammability Rating and A Maximum Temperature Rating Of 230°F (110°C). Heat-Stabilized Nylon 6. Inside Diameter 0.5081" (13.16MM). Color HS Black. 1 Per Package.
$96.94
Midwest Electric BR54U Receptacle, 3 Poles, 4 Wires, 50 Amp, 125/250 V, Black, Nema 14-50R, Flush Mount, Connection: Side Wired, Ul Listed, Csa Certified, For Use With C54U Angle Plug
$170.38
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1-1/4"
$5,196.05
00074983225330|0074983|074983225330|07498322533|22533|LCAS1 14 E|LCAS114E|LCAS1-14-E|Culug, #1AWG, Short, 1/4STUDPKG20|Pandewit LCAS1 14 E|Pandewit LCAS114E|Pandewit LCAS1-14-E|Panduit Corp LCAS1 14 E|Panduit Corp LCAS114E|Panduit Corp LCAS1-14-E|Panduit LCAS1 14 E|Panduit LCAS114E|Panduit LCAS1-14-E|39121405|4532|Cable or Wire Lug|A Mechanical Device Attached to A Cable or Wire That Is Used to Maintain The Position Of The Cable On A Sheave.|Electrical Systems and Lighting and Components and Accessories and S
$263.45
4-11/16IN SQ DR 1 Gang Adj 3/4IN to 1-1/2in
$20.21
High Density Polyethylene Duct, 1 Inch, Corrugated, Slit, 1 Way Single Split, Orange, No Stripes, No Pull Tape, Length 1, 200 Feet
$61.87
Per 100 Feet
20
Popularity
Default