Add More Items
View All Quick Selects
Below you can add an image for '4SDB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100
Total Availability: In Stock
Check local availability
Book Price
$2,162.09
Per 100
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 37.19 LB/100
$1,219.61
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);3/4 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100
$843.74
Sen WSD-PDT-WH Line Volt STD SNSR
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$124.90
Each
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 14 Knockouts, Vertical Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 47.17 LB/100
$1,991.76
Lith WSD PDT Iv Wall Switch Sensor,
$128.70
Ground Clamp, 3.6 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.75 In Overall Width, 1.69 In Overall Height, 1-1/4 to 2 In Ips Size, #2 Awg Conductor Size, 0.49 LB
$4,299.50
100CAT 5E Enhanced 4 BK
$159.49
Per 1,000
Covered Ferrules Single Wire Yellow Din End Sleeve, 24 Awg, 6MM Pin Length.
$321.02
Decorator Dimmer 0-10V, 120/277 Vac, W/White, Ivory and Almond Faceplate Color Kit
$135.63
0-10V Decorator Dimmer WH/Iv/La Faceplate Kit
Covered Ferrules Single Wire Red Din End Sleeve, 8 Awg, 12MM Pin Length.
$674.24
Eaton B-Line Series Type 4 Panel Enclosure, 36"Height, 8"Length, 24"Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,021.65
Eaton B-Line Series Type 4 Panel Enclosure, 20"Height, 6"Length, 16"Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$447.05
0-10V Deco Dimmer 3 Faceplates
$163.31
Vic34fxsdid
$66.67
Covered Ferrules Single Wire Red Din End Sleeve, 1.0MM², 8MM Pin Length.
$0.26
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 10" Length, 36" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,347.77
The RFB Series Of Floor Boxes From Legrand Are Versatile Activation Solutions That Provide Power, Communication and/or Audio Visual Services to Open Space Areas or Directly to Workstations. RFB Series Floor Boxes Are Now Available With The New Floorport Activation Covers. This New Series Of Cover Incorporates Topguard Protection to Prevent Water, Dirt, and Debris From Entering The Power and Communication Device Compartments. Floorport Activation Covers Are Ul Listed to U.S. and Canadian Safety Standards Fo
Total Availability:
$169.87
This item is no longer available. Click to view alternate items.
20
Popularity
Default