Add More Items
View All Quick Selects
Below you can add an image for '52C14' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.27 LB/Ea
Available now at Nashville RDC: In Stock
Total Availability: In Stock
Nashville RDC Availability: In Stock
Book Price
$224.34
Per 100
The LCC6-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Check local availability
$665.47
Long Barrel Lug, #14 Awg (Stranded);#12 Awg (Solid) Conductor Size, #10 Awg (Stranded);#10 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.93 In Overall Length, 35 KV, 1 LB/Ea
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$235.58
The LCCX8-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$416.36
Square Box Cover, 4 Inch Square X 1-1/4 Inch Raised, Pre-Galvanized Steel, Center Blanked With Tapped Ears On 2-23/32 Inches Centers
$1,075.90
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.25 LB/Ea
$198.55
Panduit BSN14-C Nylon Insulated Butt Splice
$139.20
The PV14-8LF-C Pan-Term® Terminal Is A Vinyl Insulated, Locking Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$56.75
00074983699599|0074983|074983699599|07498369959|69959|LCCXF6 14A L|LCCXF614AL|LCCXF6-14A-L|Copper Comp. Lug, 2 Hole, #6 Awg Flex, 1|Pandewit LCCXF6 14A L|Pandewit LCCXF614AL|Pandewit LCCXF6-14A-L|Panduit Corp LCCXF6 14A L|Panduit Corp LCCXF614AL|Panduit Corp LCCXF6-14A-L|Panduit LCCXF6 14A L|Panduit LCCXF614AL|Panduit LCCXF6-14A-L
$549.95
Eaton Agc Series Fast-Acting Fuse, 14A, 32 Vac, 32 VDC (Self Certified)
$1.09
Each
The PV14-6LF-C Pan-Term® Terminal Is A Vinyl Insulated, Locking Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
The PV14-10R-C Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$52.45
The PV14-8R-C Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
16 X 14 Aluminum Back Panel
$64.23
14/9C Tray Cable-Pieces
$2,106.05
Per 1,000 Feet
The PV14-6F-C Pan-Term® Terminal Is A Vinyl Insulated, Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$99.18
14" Finger Saver Start Collar
$5.16
The PV14-10F-C Pan-Term® Terminal Is A Vinyl Insulated, Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
The PV14-8F-C Pan-Term® Terminal Is A Vinyl Insulated, Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$100.01
Fork Terminal, Vinyl Insulated, Funnel Entry, 16- 14 Awg, #10 Stud Size, Narrow Tongue, Standard Package.
$101.08
20
Popularity
Default