Add More Items
View All Quick Selects
Below you can add an image for '53932' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5336032 Is A 2 X 3 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 2 X 3 In. Intermediate Spacer Can Handle Up to 2" Diameter Conduit With 3" Spacing Between Conduit Runs.
Ready to ship from DFW RDC: In Stock
Total Availability: In Stock
DFW RDC Availability: Out Of Stock
Book Price
$192.64
Per 100
OBS50018 Tungsten Halogen A19 Lamp 53 Watt 120 Volt Medium Base Modified Spectrum Super Soft White Finish
Check local availability
$3.20
Each
Browse locations near you.
Cantex 5335979 Is A 2 X 3 In. Base Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 2 X 3 In. Base Spacer Can Handle Up to 2" Diameter Conduit With 3" Spacing Between Conduit Runs.
Available now at Bridgeport: In Stock
Bridgeport Availability: In Stock
$206.08
Cantex 5315259 Is A 2-1/2 In. Poly Plug With Pulling Eye Designed For The Temporary Sealing Of Conduit to Protect The Duct From The Effects Of Weather, Job Site Debris, and Animal Damage
$433.00
Cantex 5335975 Is A 3 X 3 In. Base Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 3 X 3 In. Base Spacer Can Handle Up to 3" Diameter Conduit With 3" Spacing Between Conduit Runs.
$230.85
3M™ 5300 Series Motor Lead Pigtail Splice Kit Contains 3 Each Of Pigtail Lug Covers, Cold Shrink Tubes, Silicone Grease Tubes, Solvent Cleaning Cloths, Splicing Tape 130C and More. This Shielded and Non Shielded Splice Kit Features A Slip On Splice Cover That Is Made Of A Durable Epdm Rubber While Mastic Strips Are Used For Moisture Seal Applications. It Includes High Dielectric Constant Stress Control For Reducing The Size and Electrical Stress. This Kit Is Perfect For Splicing Polyethylene/Cross Linked C
$651.20
3M™ Motor Lead Inline Splicing Kits 5316-5319 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Inline Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip On Splice Cover, Is Made From Epdm Rubber. A Mastic Strip Is Used For The Moisture Seal.
$216.29
$824.68
Cantex 5335978 Is A 5 X 3 In. Base Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 5 X 3 In. Base Spacer Can Handle Up to 5" Diameter Conduit With 3" Spacing Between Conduit Runs.
$279.97
$552.98
Cantex 5335976 Is A 5 X 2 In. Base Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 5 X 2 In. Base Spacer Can Handle Up to 5" Diameter Conduit With 2" Spacing Between Conduit Runs.
$265.25
Cantex 5336031 Is A 3 X 3 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 3 X 3 In. Intermediate Spacer Can Handle Up to 3" Diameter Conduit With 3" Spacing Between Conduit Runs.
$211.81
1G WP Box (5)3/4 In Outlets W/Side Holes Gray
$1,023.11
$383.49
Liquid Tight Straight Connector, 1/2 In Trade Size, Ferrous Metal Material, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), 2.12 In Length, 1.46 In Diameter, Insulated, 0.2 LB/Ea
$100.55
Liquid Tight Straight Connector, 1/2 In Trade Size, Steel, 1.56 In Length, 1.46 In Diameter, Insulated, 1/2 In NPT Thread Size, Straight Connection, 1 Outlet, 25 LB/100
$1,310.16
1/2 Inch External Bonding Liquidtight, Flexible Metal Conduit, Straight, Insulated, With Revolver Lug, With Tin Plated Cu Alloy Lug For #14 to #4 Ground Wire, For Use In Wet Locations, 25 Pieces
$3,522.30
Cantex 5315260 Is A 3 In. Poly Plug With Pulling Eye Designed For The Temporary Sealing Of Conduit to Protect The Duct From The Effects Of Weather, Job Site Debris, and Animal Damage
$284.01
3 A19 9W BN 52" Ceiling Fan Newsome
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$199.99
20
Popularity
Default