Add More Items
View All Quick Selects
Below you can add an image for '54460' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
W46
Total Availability: In Stock
Check local availability
Book Price
$30.71
Each
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Purple, Die Code 54
$1,416.53
Per 100
Browse locations near you.
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
$2,376.89
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
$1,892.61
51 X 29 X .75 B C Pine Plywood Panel 34285
$146.79
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size 4/0 Awg, Length 2.75 Inches, Tin Plated, Die Code 54, Die Color Code Purple
$1,920.89
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
$715.63
Abbinstall B344A-Upc|Abbinstall SN357|Abbinstall SN-357|Afc 3300-NK|Bowers 345N|Bowers 345-N|Carlon B344A-Upc|Crouse TP4602|Slater S354RAC|Slater S3-54-Rac|Thomasbett B344A|Thomasbett B344A-Upc|Thomasbett SN357|Thomasbett SN-357
Total Availability:
Total Availability: Out of Stock
$1,555.03
This item is no longer available. Click to view alternate items.
Type 3R Painted Galv Hinged Cover Enclosure With Padlocking Wing Knob 34261
Total Availability: Available from manufacturer.
$1,112.40
Versamate Series - 60A, 1-1/4" Dead-End Back Box
$74.03
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
$1,622.51
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 600 Kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
$3,919.95
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 4/0 Awg, 3/8 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
$1,496.68
SWC 57046001 Flexcord 16/3 Stow 105
$1,612.42
Per 1,000 Feet
Ge Ecolux®, 54 WTT, 4650 LM, 5000 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$28.58
<P>Fiberready Divided Fitting to Feed 5400 Series Raceway. Includes 1'', 1 1/4'', 1 1/2'', and 2'' Trade Size Kos On Back and Top.</P>
$24.39
<P>Closes Off End Runs Of 5400 Series Raceway. Has Four 1/2'' Trade Size Kos For End Feed.</P>
$8.03
Shatter Resistant Fluorescent Lamp, T5 Shape, 85, 5000 K, 4370 LM Brightness (Lumens), 54 W, 520 V, 460 Ma, 30000 H Average Life, G5 Miniature Bi-Pin Base, Non Dimmable, 0.62 In Diameter, 45.2 In Length, Rapid, 0.4 LB
Indoor or Outdoors, The Wet-Rated Nitro 54" By Craftmade Features Custom Abs Blades, An Optional 22W Dimmable Led Light With An Optional Lens Cover, and A Standard, 3-Speed Reversible Motor With Wall and Remote Controls to Deliver Airflow Performance Wrapped In Sleek Modern Style.
$338.00
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #1 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
$665.14
20
Popularity
Default