Add More Items
View All Quick Selects
Below you can add an image for '600951 JS PRODUCTS, INC.' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 30 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$45.02
Each
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 50 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
$96.91
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 60 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
Total Availability: In Stock
$66.31
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 40 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
$104.38
Eaton Bussmann Series JJS Fuse, Current-Limiting Very Fast Acting Fuse, Small Footprint, VFD Line Protection, 6 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
$50.27
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 200 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 200 Kaic At 600 V, Standard, 1, 600 V
$189.43
Eaton Bussmann Series JJS Fuse, Current-Limiting Very Fast Acting Fuse, Small Footprint, VFD Line Protection, 150 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 200 Kaic At 600 V, Standard, 1, 600 V
$177.93
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 25 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
$65.42
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 35 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
$91.11
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 80 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 200 Kaic At 600 V, Standard, 5, 600 V
$156.90
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 125 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 200 Kaic At 600 V, Standard, 1, 600 V
$202.01
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 4 A, Class J, Non-Indicating, 200 Kaic, Standard, 10, 600 V
$88.63
This item is no longer available. Click to view alternate items.
Eaton Bussmann Series Class J Fuse, JKS, Fast-Acting, Current Limiting Fuse, 200 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
$408.69
Class J Time Delay Fuses 600V 100A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 100A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupti
$269.56
Usi 6003 16V Transformer
$6.70
1 Port Panelboard Lug 600 MCM - 2 Awg Large Size Set Screw Connectors With Multiple Mounting Holes For A Secure, Turn-Prevent Connection. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. 600V (2000V Max, Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.75".
$2,597.95
Per 100
Eaton Bussmann Series JM Modular Fuse Block, CR, 225-400 A, Three-Pole, Class J, 200 Ka, Knife Blade End X Knife Blade End, 200 Kaic, 600 V
$1,971.56
Class J Time Delay Fuses 600V 90A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 90A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupting
Total Availability:
$269.43
Eaton Edison Series JFL Fuse, Non-Indicating, 200 A, Class J, 200 Kaic, Standard, 1, 600 V
Eaton Rotary Disconnect Switch, 30 A, Class J Fuses, Three-Pole, Switch Body, R9 Series, 600 V, J Frame
$599.52
20
Popularity
Default