Add More Items
View All Quick Selects
Below you can add an image for '601986148955' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3,109.77
Per 100
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN Vert, Open Reflector, Specular Cir|Cooper Lighting 60VC|Cooperlighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|Halo - Cooper Lighting 60VC|Halo Commercial 60VC
Total Availability: In Stock
$60.29
Each
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinforced Clip
$117.06
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
$3,131.14
60A/Y-2/10PK 120
$1.94
#77985 60W 130V Rough
Total Availability:
$0.89
This item is no longer available. Click to view alternate items.
Two-Way Aluminum Splice Connector, Wire Size 250 Kcmil, Die Code 71, Die Color Code Red
$5,281.04
Incandescent Lamp, Decorative; 60 W; 120 V; Shape Designation CA10; Style Bent Tip; CC2V Filament; Candelabra Base; Clear; Overall Length 4.12 Inch; Life 1500 HR; Standard Package 30 Per Case
$2.68
Klein 60840 Winter Knit Dip Gloves,
$14.99
Ge Energy-Efficient Halogen 60 Watt PAR38 Floodlight 1-Pack
$12.10
SPT-2 16/2 Cu 300V 60C LBN 250CN
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$431.11
Per 1,000 Feet
Klein 60839 Winter Knit Dip Gloves,
$16.14
OBS13442 Incandescent B10 Décor Bulb Shape Clear Finish Medium Aluminum Base 60WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
$3.76
The Klein Tools P100 Half-Mask Respirator Offers Protection Without Compromising Comfort and Wearability. When Paired With The Replaceable P100 Filters, This Respirator Is Approved In Accordance With Niosh to Provide Protection Against All Particulate Aerosols Including Solid and Liquid Particles Such As Dust, Fumes, and Oil Mist. The Lightweight and Compact Profile Minimizes Interference With Safety Glasses For Maximum Visibility On The Jobsite. Designed With A Simple, Push-In Fit Check Mechanism For Quic
$37.85
OBS16128 Tungsten Halogen PAR30 Silver Reflector Lamp 60WATT 120VOLT Medium Base NARROWFLOOD25 Beam
$10.72
Klein 60836 Winter Knit Dip Gloves,
$8.60
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 4/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 66H, Die Color Code White
$4,009.33
Side-Mounted Panel For Freestand With Mounting Channel, Fits A=72 60X14, White, Steel
$488.60
20
Popularity
Default