Add More Items
View All Quick Selects
Below you can add an image for '601986218139' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN Vert, Open Reflector, Specular Cir|Cooper Lighting 60VC|Cooperlighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|Halo - Cooper Lighting 60VC|Halo Commercial 60VC
Total Availability: In Stock
Check local availability
Book Price
$60.29
Each
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 1/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Tan
$2,222.71
Per 100
#77985 60W 130V Rough
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$0.89
Total Availability:
This item is no longer available. Click to view alternate items.
Aluminum One-Hole Lug, Long Barrel, Max 35KV, 2/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Blind End, Die Code 54, Die Color Code Olive
$2,535.44
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 2/0 Awg Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Olive
$2,732.94
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
$3,131.14
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinforced Clip
$117.06
3/16-Inch Cabinet Tip Screwdriver 3-Inch
$10.22
The Klein Tools 3/16-Inch Slotted Screw-Holding Screwdriver Is Designed With Positive Gripping Action to Hold, Start and Drive Slotted Screws In Awkward, Hard-to-Reach Places. The Unique Split-Blade Screw-Holding Driver Can Wedge Into The Screw Slot. The Exclusive Cushion-Grip™ Handle Offers Greater Torque and Outstanding Comfort.
$13.23
60A/Y-2/10PK 120
$1.94
SPT-2 16/2 Cu 300V 60C LBN 250CN
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$431.11
Per 1,000 Feet
The Wind Proof Hinged Balaclava Has An Extra Layer Of Wind-Protectant Fabric On Mouth and Neck Panel. The Unique Hinged Design Allows For Use As A Neck Gaiter. Winter Gear From Klein Tools Provides Ultimate Warmth Options So You Can Focus On Getting The Job Done.
$18.19
Incandescent Lamp, Decorative; 60 W; 120 V; Shape Designation CA10; Style Bent Tip; CC2V Filament; Candelabra Base; Clear; Overall Length 4.12 Inch; Life 1500 HR; Standard Package 30 Per Case
$2.68
Powerxl DG1 Af Drive, 5.5 KW 7.5 HP CT 3-Phase 50/60 HZ 25A Output IP21/Type 1 Enclosure FR2 LCD Display Internal Emc Filter &Amp; DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP &Amp; Rtu Ports 2 Expansion Slots Brake Chopper
$1,924.47
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 3 KW 5 HP VT 3PH 50/60 HZ 12.5A Output IP21/Type 1 FR2 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
$1,475.46
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
$3,109.77
Klein 60840 Winter Knit Dip Gloves,
$14.99
Skintop Cable Gland .236-.472
$135.60
20
Popularity
Default