Add More Items
View All Quick Selects
Below you can add an image for '63755' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein 635-3/8 3/8" Heavy Duty Nut D
Total Availability: In Stock
Check local availability
Book Price
$15.62
Each
This High-Leverage Cable Cutter Cuts Aluminum, Copper and Communications Cable. Cable-Gripping Shear-Type Jaws and A High-Leverage Design Translate to 30 Less Force Needed to Cut As Compared to Klein'S 63050 Model. Through-Hardened, Not Case-Hardened, Cutting Surfaces Increase The Durability and Life Of This Tool.
$50.67
Browse locations near you.
Lenox Master Grit Recessed Lighting Hole Saw, 6-3/8-Inch
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$110.99
Deadbreak Adapter, 35KV 1.485" - 1.595"
$80.19
Syl M175/SUPER5-Kit/47243 M175super
$132.05
PVC N3R 50A CS6375 Power Inlet Box
$106.72
Flashlight, Boat;Car;Truck Application, 125 LM Brightness (Lumens), Anodized Finish, Aircraft-Grade Aluminum Housing Material, 3.6875 In Length, 12 V DC Voltage Rating, 0.15 LB Weight, 1.125 In Width
Total Availability:
$20.34
This item is no longer available. Click to view alternate items.
Deadbreak Adapter, 35KV 1.664" - 1.785"
3 Pole, 125 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts
$1,687.20
Deadbreak Adapter, 35KV 1.845" - 1.965"
Ratchet Threader Set, Threaded Type; Die Head, Ratchet Assembly, Ratchet Handle, Alloy Die and Carrying Case Inclusions/Features; 1/2 to 2 Inch (Die) Capacity; 12-R Model; Used On Plastic Coated Pipe
$1,341.79
Klein Tools 633 Nut Driver Set Is A 4-Piece Cushion-Grip™ Tool Set That Contains The Type Of Nut Drivers Professionals Carry Most Often. Each Nut Driver Features A Full Hollow Shaft Which Is Great For Work On Stacked Circuit Boards or Other Long Bolt Applications. They Also Feature Klein'S Patented Cushion-Grip™ Handle Which Provides Greater Torque and Comfort.
$53.71
Deadbreak Adapter, 35KV 1.575" - 1.685"
Dottie L H Company ZAS75 PC 4495 Anchor With Screw, 1/4 In Diameter, 3/4 In Length, Drill Size: 1/4 In, Head Type: Phillips, Zamac Alloy, Carbon Steel Screw, For Concrete, Block, Brick and Stone
$63.95
Per 100
Deadbreak Component, Reducing Tap Plug 35KV 600a
$1,093.25
35KV Deadbreak Surge Arrester, 36KV Duty Cycle
$1,629.03
7"X5"X5" Wye
$16.24
Deadbreak Adapter, 35KV 1.755" - 1.875"
600A Deadbreak Elbow Bushing Extender 35KV
$255.58
RB10075SS
$29.99
20
Popularity
Default