Add More Items
View All Quick Selects
Below you can add an image for '647409762841' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
Total Availability: In Stock
Check local availability
Book Price
$17.67
Each
Metalarc 400W ED28 E39 Mogul Base
$38.92
Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. For Sizes 5/8" - 2-1/4". Use With 645-011 Arbor.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$14.44
41X1228 - MX52X SVC Maint Kit
Request Quote
Metalarc 175W ED28 E39 Mogul Base
$31.19
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
$58.56
00032664750366|0032664|032664750366|03266475036|75036|7728V Box|7728V-B0X|7728VBOX|7728V-Box|Switch Deco Comb SP/SP 15A 120/277V Iv|Arrow Hart - Cooper Wiring Devices 7728V Box|Arrow Hart - Cooper Wiring Devices 7728V-B0X|Arrow Hart - Cooper Wiring Devices 7728VBOX|Arrow Hart - Cooper Wiring Devices 7728V-Box|Cooper Wiring Devices 7728V Box|Cooper Wiring Devices 7728V-B0X|Cooper Wiring Devices 7728VBOX|Cooper Wiring Devices 7728V-Box|Cooperwiring 7728V Box|Cooperwiring 7728V-B0X|Cooperwiring 7728VBOX|Coope
$22.75
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
LB28 3/4IN Form 8 LB Body - PVC Coated
YA28-LH94TN
$59.79
Fluorescent Ballast, Programmed, 28 W, 277 V Ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 373 G/Ea
3/8IN Env-Flex Liquid Tight Connector
$843.89
Per 100
Continuous Hinge Enclosure Clamps CH Type 12, 14X12X8, Gray, Mild Steel
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$300.80
400W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, High Output, Reduced Outer Jacket, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$46.29
320W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal, Clear, 4300K
$43.07
Amfittings BD056|Bryant BDS43U|Geindust 36564|Geindust 73041278|Hublwiring 073041278|Hublwiring 073-04-1278|Hublwiring 73041278|Leviton L7983|Passseymor FC40|Remke 7304003|Remke 7304-003|Woodhead 36564
$24.92
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 80 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #8-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$126.29
Filament ED28 36W 125EQ E39 6000LM CRI90 5000K Dim Clear
$58.00
Hid Metal Halide Lamp, Designation: MS320/ED28/PS/U/4K, 320 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 33000 LM Initial, 4200 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
$23.69
Metalarc 250W ED28 E39 Mogul Base
$28.50
20
Popularity
Default