Add More Items
View All Quick Selects
Below you can add an image for '657SRT SOUTHWIRE' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Southwire'S 100' Led String Light Is The Perfect Led Solution For Any Jobsite Application. These Lights Are Also IP65 and Outdoor Rated to Protect Against The Ingress Of Water and Dust. Also, Daisy Chain Up to 10 Strings Of The 100' Model For Longer Lengths.
Total Availability: In Stock
Check local availability
Book Price
$320.72
Each
Black Annealed Steel Tie Wire
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$19.80
Per Foot
02765.15T.01 16/3 Soow BK 250RL
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$505.33
Per 1,000 Feet
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 LB/Ea
$8,007.54
Per 100
Satco 65/771R1 Led Ufo Highbay CCT
$210.00
Southwire'S 50' Led String Light Is The Perfect Led Solution For Any Jobsite Application. This Light Features Leds On The Top and Bottom Of The Module, Giving Full Jobsite Coverage. Those Lights Are Also IP65 and Outdoor Rated to Protect Against The Ingress Of Water and Dust. Also, Daisy Chain Up to 20 Strings Of The 50' Model For Longer Lengths.
$174.10
Southwire CB603065 Bi-Fold Cabinet
$3,092.68
3/8 Guy Wire
$1.04
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.14 LB/Ea
$131.80
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$2,453.19
5/16 Guy Wire
$125.01
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.88 In Length, 3.97 In Diameter, 0.84 In Thread Length, 1.85 LB/Ea
$2,315.12
Wire Connector, Insulated, Purple Insulation Color, 2 to 3 (Aluminum to Copper);1 to 6 (Copper to Copper) Conductors, 600 V Ac, 0.01 LB
$563.34
16/4 Speaker Wire -65 STR
$650.18
Per 1,000
Welding Material, Copper Oxide/Aluminum, 0.16 LB
$17.16
Wire Connector, Purple Insulation Color, 2 to 3 (Aluminum to Copper);1 to 6 (Copper to Copper) Conductors, 600 V Ac, 0.01 LB
$4,905.49
Welding Material, Copper Oxide/Aluminum
$17.22
XTS-01;Southwire Cable Stirpper For 1/0-
$479.41
Satco 65/786R1 Led Ufo Highbay 200W
$155.38
$10,504.88
20
Popularity
Default