Add More Items
View All Quick Selects
Below you can add an image for '662 KLEIN TOOLS INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
These Lineman'S Side-Cutting Pliers Feature Induction Hardened Cutting Knives For Long Life. The 2000 Series Blades Are Designed For Heavy-Duty Cutting Of Acsr, Screws, Nails, and Most Hardened Wire. The High-Leverage Design Provides 46-Percent Greater Cutting Power Than Other Plier Designs. Exclusive Handle Tempering Absorbs The Snap When Cutting Wire. Pick Up These Klein'S and Feel The Difference.
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$50.61
Each
The Klein Tools Adjustable Wrench Is Designed With Smaller Size But The Ability to Handle Heavy-Duty Jobs. This Wrench Is Manufactured From Heat-Treated Alloy Steel For Strength and Has A High Polish Chrome Finish. It Also Features A Lightweight 8-Inch Design With An Extra-Capacity Jaw.
$38.30
This Multi-Purpose Knife Sharpener Helps Keep Your Blades In Good Working Order. Sharpening Rod Unscrews and Stores In Handle For Convenient Carrying In Tool Box, Pouch or Pocket. Handle Is High-Visibility Orange Color With Handy Pocket Clip.
$29.80
Phillips Screwdriver, Rubber Handle Material, Black (Handle), #1 Tip Size, Phillips Tip Style, 6-3/4 In Overall Length, Round Shank, 3 In Shank Length, 0.15 LB
$11.75
Nut Driver Set, Cushion Grip Handle Material, 3/16 In, 1/4 In, 5/16 In, 11/32 In, 3/8 In, 7/16, 1/2 In (630 Nut Drivers) Drive Size, 7 Pieces, 0.7 LB
$74.23
Wire Stripper/Cutter, Yellow or White Handle Color, Double Dipped For Comfort Grips Handle, NM-B Cable, 7-3/4 In Overall Length, 0.41 LB
$33.42
Cabinet Rapi-Drive Screwdriver, Rubber Handle Material, Black (Handle), 3/16 In Tip Size, Cabinet Tip Style, 9-3/4 In Overall Length, Round Rapi-Driv(R) Shank, 6 In Shank Length, 7 Pieces, 3.2 Oz
$13.22
Wire Stripper/Wire Cutter, Steel, Plastic Handle Material, Blue Handle Color, Plastic-Covered Handles, Serrated Nose Jaws to Bend, Shape, or Pull Wire;Holes For Looping Wire Ends, 6-1/8 In Overall Length, 1/2 In Overall Width, 0.23 LB
$17.37
Wire Stripper/Wire Cutter, Hardened Steel, Yellow Handle Color, Color-Coded Handles, Narrow Nose Fits Into Tight Places, 6-1/4 In Overall Length, 0.27 LB
$20.27
Adjustable Wrench, 1-5/16 In Cutting Capacity, Transparent Red (Handle), Plastic Dipped (Handle), 10-1/4 In Overall Length, 17.8 Oz
$45.73
Klein Tools' Pro Folding Hex Key Line Features A Highly Durable Reinforced Nylon Handle With Easy Access to Each Key. The Heavy-Duty 11-Piece Set Includes 4-Inch-Long Extended Reach Blades and A Strategically Placed #2 Phillips Fastener On The Outer Body For Effortless Key Tension Adjustment. Klein Tools' Hex Sets Are Color-Coded For Quick Identification: Red For Inch, Blue For MM, and Green For Torx®, Enhancing Efficiency.
$21.58
Wire Stripper and Cutter, Blue or Yellow Handle Color, Double Dipped For Comfort Grips Handle, Strong-Gripping Serrated Nose For Easy Bending, Shaping, and Pulling Of Wire, 7-1/8 In Overall Length, 0.34 LB
$26.71
Klein Tool'S 6-Piece Blackout Screwdriver Set Combines A Variety Of Popular, General Purpose Tips, Now In An All-Black Finish. Tips Included Are #1 Phillips, #2 Phillips, 3/16-Inch and 1/4-Inch Cabinet, #2 Square Tip, and Magnetizer. Limited Edition and Made In The Usa, These Drivers Are Equipped With Cushion-Grip™ Handles For Comfort and Tip-Ident® Handle Caps to Quickly Distinguish Between Drivers and Accurately Position The Tip Of The Tool With Fasteners.
$33.07
Conduit and Pipe, Aluminum, 4 Vials, 6.25 In Overall Length, 1.476 In Overall Width, 0.75 In Overall Depth, 0.37 LB
Nacogdoches Availability: Out Of Stock
$35.10
These Forged, Heavy-Duty Wire Strippers Have Shear-Cutting Knives For A Lower Force to Cut Copper Wire and Larger Cable Such As Romex® and Other Nonmetallic (Type NM) Cable. Updated Design Features Six Stripping Holes For 8-18 Awg Solid and 10-20 Awg Stranded Wire. The Large Knurled Plier Head Pulls and Twists Wire. Screw Shearing Holes Handle 6-32 and 8-32 Screws.
$44.53
Keystone Screwdriver Square Shank, Steel Blade Material, Heavy-Duty Rubber Handle Material, Black (Handle), 5/16 In Tip Size, Keystone Tip Style, 10-15/16 In Overall Length, 6 In Shank Length, 0.40 LB
$14.68
Klein Tools' All-In-1 Precision Screwdriver Set With Compact Carrying Case Features 39 Precision Bits. This Set Provides Everything You Need to Work With Electronics and Precision Fasteners Including Those For Apple® Products Such As Apple® Iphone, Macbook, and Watch. The Reversible Barrel Is Standard On One Side and Extra-Long On The Other For Those Hard-to-Reach Jobs. Powerful Magnets Housed In The Barrel Better Secure The Bit, Which Also Allows It to Easily Pick-Up and Retain Fasteners. The Cushion-Grip
$43.73
Klein Tools Tape Measures Deliver Performance and Durability Expected By Professional Tradespeople. Safeguarded By A Thick and Durable Protective Nylon-Coating, The Tough Blade Stands Out to 13-Foot. Able to Endure The Toughest Of Jobsite Conditions, This Tool Also Features A Strong Magnetic Double Hook, Easy-to-Read Bold Lines, and A Retraction Brake.
$43.74
Screwdriver Heavy Duty Shank, Steel Blade Material, 1/4 In Tip Size, Keystone Tip Style, 8-11/32 In Overall Length, Square Shank, 4 In Shank Length, 0.25 LB
$12.92
This 5-Piece Tool Kit Includes The Must-Have Insulated Tools Any Professional Tradesperson Needs Including Two Pairs Of Pliers, A Wire Stripper and Two Slim Tip Screwdrivers. The Pliers and Wire Stripper Feature A Multi-Color, Sleek Design With Small Thumb Guards For Ease Of Handling and Easy Storage In Your Tool Belt. The Cushion-Grip™ On The 4-Inch, Round-Shank Screwdrivers Provide Greater Torque and Comfort. All Of The Tools Are 1000V Rated For Safety On The Job. Made In The Usa.
$135.92
20
Popularity
Default