Search Results for "70 08 180 SBA"

1-20 of 2000
509 - Broan

8" Fan, 180 CFM, 6.5 Sones, 11-1/2" Square Plastic Grille.

  • MFR Part #: 509
  • Nacogdoches Availability: 10
  • Total Availability: 28
  • Manufacturer: Broan
  • Find: Similar Items
  • Pkg Sizes: 1 ($189.34) ·
509 - Broan/Nutone LLC

Available now at Nacogdoches: In Stock

Total Availability: In Stock

SBA3501 - Panduit

Pan SBA350-1 Splitbolt, Al, 350KCMIL-

  • MFR Part #: SBA350-1
  • Total Availability: 15
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 1 ($36.63) ·
SBA3501 - Panduit Corporation

Total Availability: In Stock

XHHW401000 - Southwire

Aluminum Building Wire, 600 V, 18 Strands, 4/0 Awg Conductor Size, Xlpe Insulation Material, Black, 1000 FT Overall Length, 588 Mil Outside Diameter, 55 Mil Insulation Thickness, +90 °C Operating Temperature, 247 LB/MFT

  • MFR Part #: 11277101
  • Total Availability: 114,085 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,348.65) ·
XHHW401000 - King Wire Inc.

Total Availability: In Stock

70A - Topaz - Southwire LLC

Rigid Conduit Elbow, Steel Material; Galvanized Finish; Ul (Canada and Us) Approval; Ansi C80.1 Applicable Standard; 1 Per Case Standard Package; 5 Inch Trade Size; Threaded End Type; 90 Degree Bend Angle; 24 Inch Bend Radius

  • MFR Part #:
  • Total Availability: 5
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 ($512.98) ·
70A - Topaz - Southwire LLC

Total Availability: In Stock

XHHW405000 - Southwire

Aluminum Building Wire, 600 V, 18 Strands, 4/0 Awg Conductor Size, Xlpe Insulation Material, Black, 5000 FT Overall Length, 588 Mil Outside Diameter, 55 Mil Insulation Thickness, +90 °C Operating Temperature, 247 LB/MFT

  • MFR Part #: 11277107
  • Total Availability: 113,344 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($6,743.25) ·
XHHW405000 - King Wire Inc.

Total Availability: In Stock

SBCT20Q - Panduit

The SBCT2/0-Q Mechanical Lug Split Bolt Copper Is Made From High Strength Copper Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Internal Pressure Bar Provides A Secure Connection On A Full Range Of Conductor Combinations Used With Each Lug Assuring Premium Wire Pull-Out Strength.

  • MFR Part #: SBCT2/0-Q
  • Total Availability: 28
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 25 ($676.44) ·
SBCT20Q - Panduit Corporation

Total Availability: In Stock

GLL8 - Eaton

Grounding Bushing, 3 In Trade Size, GLL Model, Insulated, #8 to 1/0 Awg Cable Size, 1 In Height, 4 In Diameter, 70 LB/100

  • MFR Part #: GLL 8
  • Total Availability: 563
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($264.25) ·
GLL8 - Crouse-Hinds

Total Availability: In Stock

SB2 - Allied Moulded Products

Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Beige/Tan, SB Model, 42 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Internal Screw, 4 In Length, 3-9/16 In Width, 3-3/4 In Height, 9 LB

  • MFR Part #: SB-2
  • Total Availability: 636
  • Manufacturer: Allied Moulded Products
  • Find: Similar Items
  • Pkg Sizes: 24 ($199.50) ·
SB2 - Allied Moulded

Total Availability: In Stock

SB3 - Allied Moulded Products

Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Beige/Tan, SB Model, 61 Cu.In Capacity, 3 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Internal Screw, 5-13/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 3 LB

  • MFR Part #: SB-3
  • Total Availability: 166
  • Manufacturer: Allied Moulded Products
  • Find: Similar Items
  • Pkg Sizes: 6 ($64.13) ·
SB3 - Allied Moulded

Total Availability: In Stock

TP682 - Eaton

Masonry Box, Ivory, 15.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 8 Knockouts, Screw Mount, 3-3/4 In Length, 1-15/16 In Width, 2-1/2 In Height, 70 LB/100

  • MFR Part #: TP682
  • Total Availability: 235
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 20 ($269.47) ·
TP682 - Crouse-Hinds

Total Availability: In Stock

RX82WGPCS - Southwire Company

Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 8 Awg Conductor Size, 40 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 35 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 7 - Strands, 618 Mil Overall Length, Reel Package Type, Strand Solid/Strand, Astm B-3 and B-8;Federal Specification A-A-59544;Nfpa 70;Reach/Rohs Compliant;Ul 71

  • MFR Part #:
  • Nacogdoches Availability: 2,332 Feet
  • Total Availability: 133,583 Feet
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.97) ·
RX82WGPCS - Southwire Company

Available now at Nacogdoches: In Stock

Total Availability: In Stock

7026SPL - NFP

Nfpa 70, Nec Spiralbound 2026

  • MFR Part #: 7026SPL
  • Total Availability: 6
  • Manufacturer: NFP
  • Find: Similar Items
  • Pkg Sizes: 1 ($204.57) ·
7026SPL - Nfpa

Total Availability: In Stock

RX83WGPCS - Southwire Company

Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 8 Awg Conductor Size, 40 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 35 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 572 Mil Overall Length, Reel Package Type, Strand Solid/Strand, Astm B-3 and B-8;Federal Specification A-A-59544;Nfpa 70;Reach/Rohs Compliant;Ul 71

  • MFR Part #:
  • Nacogdoches Availability: 504 Feet
  • Total Availability: 113,066 Feet
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.78) ·
RX83WGPCS - Southwire Company

Available now at Nacogdoches: In Stock

Total Availability: In Stock

SB1808 - Nsi

The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

  • MFR Part #: SB1808
  • Total Availability: 8,298
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($39.30) ·
SB1808 - Nsi Industries

Total Availability: In Stock

SB1 - Allied Moulded Products

Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Polycarbonate (Adjustable Mounting Plate) Material, Beige/Tan, SB Model, 23 Cu.In Capacity, 1 Gang, Rectangular, 1/2 In Knockout Size, Internal Screw, 2-5/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 13 LB

  • MFR Part #: SB-1
  • Total Availability: 1,666
  • Manufacturer: Allied Moulded Products
  • Find: Similar Items
  • Pkg Sizes: 48 ($186.12) ·
SB1 - Allied Moulded

Total Availability: In Stock

XT0R4B - Lumark

Led Wallpack, Die-Cast Aluminum, 277 V Ac, 38 W, 0.34 A @ 120 V/0.15 A @ 277 V, 70, 5000 K, 4269 LM Brightness (Lumens), Carbon Bronze, 6-5/8 In Length, 4 In Width, 8 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB

  • MFR Part #: XTOR4B
  • Total Availability: 68
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($246.74) ·
XT0R4B - Cooper Lighting Solutions

Total Availability: In Stock

46605 - Ideal

Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside Diameter: 1/4 In, Thickness: 022 In, Length: 4 FT, Volume Resistivity: 1014 Ohm CM For Astm D 876 Test Method, Dielectric Strength: Astm D 150, 20 KV/MM, Continuous Operating Temperature: -55 to 125 Deg C, Minimum Shrink Temperature: 70 Deg C, Heat Shock: Ul 224, No Cracking (250 Deg C/4 HR), Cable Range: 14 - 8 Awg, Nominal Recoveredi.D. (Max.): 0.126 In, Expanded I.D. (Min.): 0.268, Elongation At Break: 600 PCT Astm D 638, E

  • MFR Part #: 46-605
  • Available from manufacturer.
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 5 ($273.95) ·
46605 - Ideal

Total Availability: Available from manufacturer.

SB1408S - Nsi

The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

  • MFR Part #: SB1408S
  • Available from manufacturer.
SB1408S - Nsi Industries

Total Availability: Available from manufacturer.

TFFN16STPK2500 - Southwire

TFFN Building Wire, Heat Resistant;Moisture Resistant Additional Information, Dry Location;Wet Location Application, Pink Color, Copper Conductor Material, 16 Awg Conductor Size, 8 A Current Rating, Thermoplastic Insulation Material, 15 Mil Insulation Thickness, Nylon (Polyamide) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 26 - Strands, 99 Mil Outside Diameter, 2500 FT Overall Length, Carton Package Type, Astm- All;Nfpa 70, 2011 Edition;Rohs/Reach Compliant;Ul 1063;Ul 66;Ul 758 Stan

  • MFR Part #: 27040505
  • Total Availability: 15,000 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($360.58) ·
TFFN16STPK2500 - Southwire Company

Total Availability: In Stock

SBC30Q - Panduit

Split Bolt, Copper, Type SBC, #1 STR - 3/0 STR Awg.

  • MFR Part #: SBC3/0-Q
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 25 ($307.75) ·
SBC30Q - Panduit Corporation

Total Availability: Available from manufacturer.

509 - Broan

8" Fan, 180 CFM, 6.5 Sones, 11-1/2" Square Plastic Grille.

MFR Part #:
509
Manufacturer:
Broan
Local Availability:
In Stock
Total Availability:
28 Each
Pkg Sizes:
1 Each ($189.34)
SBA3501 - Panduit

Pan SBA350-1 Splitbolt, Al, 350KCMIL-

MFR Part #:
SBA350-1
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
1 Each ($36.63)
XHHW401000 - Southwire

Aluminum Building Wire, 600 V, 18 Strands, 4/0 Awg Conductor Size, Xlpe Insulation Material, Black, 1000 FT Overall Length, 588 Mil Outside Diameter, 55 Mil Insulation Thickness, +90 °C Operating Temperature, 247 LB/MFT

MFR Part #:
11277101
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
114,085 Feet
Pkg Sizes:
1,000 Feet ($1,348.65)
70A - Topaz - Southwire LLC

Rigid Conduit Elbow, Steel Material; Galvanized Finish; Ul (Canada and Us) Approval; Ansi C80.1 Applicable Standard; 1 Per Case Standard Package; 5 Inch Trade Size; Threaded End Type; 90 Degree Bend Angle; 24 Inch Bend Radius

MFR Part #:
Manufacturer:
Topaz - Southwire LLC
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($512.98)
XHHW405000 - Southwire

Aluminum Building Wire, 600 V, 18 Strands, 4/0 Awg Conductor Size, Xlpe Insulation Material, Black, 5000 FT Overall Length, 588 Mil Outside Diameter, 55 Mil Insulation Thickness, +90 °C Operating Temperature, 247 LB/MFT

MFR Part #:
11277107
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
113,344 Feet
Pkg Sizes:
5,000 Feet ($6,743.25)
SBCT20Q - Panduit

The SBCT2/0-Q Mechanical Lug Split Bolt Copper Is Made From High Strength Copper Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Internal Pressure Bar Provides A Secure Connection On A Full Range Of Conductor Combinations Used With Each Lug Assuring Premium Wire Pull-Out Strength.

MFR Part #:
SBCT2/0-Q
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
28 Each
Pkg Sizes:
25 Each ($676.44)
GLL8 - Eaton

Grounding Bushing, 3 In Trade Size, GLL Model, Insulated, #8 to 1/0 Awg Cable Size, 1 In Height, 4 In Diameter, 70 LB/100

MFR Part #:
GLL 8
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
563 Each
Pkg Sizes:
5 Each ($264.25)
SB2 - Allied Moulded Products

Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Beige/Tan, SB Model, 42 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Internal Screw, 4 In Length, 3-9/16 In Width, 3-3/4 In Height, 9 LB

MFR Part #:
SB-2
Manufacturer:
Allied Moulded Products
Local Availability:
Out Of Stock
Total Availability:
636 Each
Pkg Sizes:
24 Each ($199.50)
SB3 - Allied Moulded Products

Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Beige/Tan, SB Model, 61 Cu.In Capacity, 3 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Internal Screw, 5-13/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 3 LB

MFR Part #:
SB-3
Manufacturer:
Allied Moulded Products
Local Availability:
Out Of Stock
Total Availability:
166 Each
Pkg Sizes:
6 Each ($64.13)
TP682 - Eaton

Masonry Box, Ivory, 15.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 8 Knockouts, Screw Mount, 3-3/4 In Length, 1-15/16 In Width, 2-1/2 In Height, 70 LB/100

MFR Part #:
TP682
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
235 Each
Pkg Sizes:
20 Each ($269.47)
RX82WGPCS - Southwire Company

Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 8 Awg Conductor Size, 40 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 35 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 7 - Strands, 618 Mil Overall Length, Reel Package Type, Strand Solid/Strand, Astm B-3 and B-8;Federal Specification A-A-59544;Nfpa 70;Reach/Rohs Compliant;Ul 71

MFR Part #:
Manufacturer:
Southwire Company
Local Availability:
In Stock
Total Availability:
133,583 Feet
Pkg Sizes:
1 Foot ($1.97)

MFR Part #:
7026SPL
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($204.57)
RX83WGPCS - Southwire Company

Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 8 Awg Conductor Size, 40 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 35 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 572 Mil Overall Length, Reel Package Type, Strand Solid/Strand, Astm B-3 and B-8;Federal Specification A-A-59544;Nfpa 70;Reach/Rohs Compliant;Ul 71

MFR Part #:
Manufacturer:
Southwire Company
Local Availability:
In Stock
Total Availability:
113,066 Feet
Pkg Sizes:
1 Foot ($2.78)
SB1808 - Nsi

The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

MFR Part #:
SB1808
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
8,298 Each
Pkg Sizes:
50 Each ($39.30)
SB1 - Allied Moulded Products

Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Polycarbonate (Adjustable Mounting Plate) Material, Beige/Tan, SB Model, 23 Cu.In Capacity, 1 Gang, Rectangular, 1/2 In Knockout Size, Internal Screw, 2-5/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 13 LB

MFR Part #:
SB-1
Manufacturer:
Allied Moulded Products
Local Availability:
Out Of Stock
Total Availability:
1,666 Each
Pkg Sizes:
48 Each ($186.12)
XT0R4B - Lumark

Led Wallpack, Die-Cast Aluminum, 277 V Ac, 38 W, 0.34 A @ 120 V/0.15 A @ 277 V, 70, 5000 K, 4269 LM Brightness (Lumens), Carbon Bronze, 6-5/8 In Length, 4 In Width, 8 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB

MFR Part #:
XTOR4B
Manufacturer:
Lumark
Local Availability:
Out Of Stock
Total Availability:
68 Each
Pkg Sizes:
1 Each ($246.74)
46605 - Ideal

Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside Diameter: 1/4 In, Thickness: 022 In, Length: 4 FT, Volume Resistivity: 1014 Ohm CM For Astm D 876 Test Method, Dielectric Strength: Astm D 150, 20 KV/MM, Continuous Operating Temperature: -55 to 125 Deg C, Minimum Shrink Temperature: 70 Deg C, Heat Shock: Ul 224, No Cracking (250 Deg C/4 HR), Cable Range: 14 - 8 Awg, Nominal Recoveredi.D. (Max.): 0.126 In, Expanded I.D. (Min.): 0.268, Elongation At Break: 600 PCT Astm D 638, E

MFR Part #:
46-605
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5 Each ($273.95)
SB1408S - Nsi

The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

MFR Part #:
SB1408S
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($15.60)
TFFN16STPK2500 - Southwire

TFFN Building Wire, Heat Resistant;Moisture Resistant Additional Information, Dry Location;Wet Location Application, Pink Color, Copper Conductor Material, 16 Awg Conductor Size, 8 A Current Rating, Thermoplastic Insulation Material, 15 Mil Insulation Thickness, Nylon (Polyamide) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 26 - Strands, 99 Mil Outside Diameter, 2500 FT Overall Length, Carton Package Type, Astm- All;Nfpa 70, 2011 Edition;Rohs/Reach Compliant;Ul 1063;Ul 66;Ul 758 Stan

MFR Part #:
27040505
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
15,000 Feet
Pkg Sizes:
2,500 Feet ($360.58)
SBC30Q - Panduit

Split Bolt, Copper, Type SBC, #1 STR - 3/0 STR Awg.

MFR Part #:
SBC3/0-Q
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
25 Each ($307.75)

Begin Live Chat