Add More Items
View All Quick Selects
Below you can add an image for '711259229028' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 100 W, 120/208/240/277 V Ac, 2.5 A;1.5 A;1.3 A;1.12 A, Non Dimmable, 1 Lamps, 3.9 In Length, 3.07 Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 2.541 KG
Total Availability: In Stock
Check local availability
Book Price
$217.01
Each
Multi-Conductor Cable, CMP/CL3P (Ul), CMP/FT6 (Cul) Type; 1000 FT; 0.151 Inch Outer Diameter; Bare Copper Conductor Material; Ul 13, Ul 444, Cul Approval
$368.30
Per 1,000 Feet
KT90-15 3/4" PVC THR Stubdown Kwikon
$3,552.46
Per 100
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
Quickflex Dropcable 120V, 12AWG, 2 Conductor and 1 Ground, 5FT, Sku - 715926
$22.60
Filament ED28 36W 125EQ E39 6000LM CRI90 5000K Dim Clear
$58.00
Metalarc 175W ED28 E39 Mogul Base
$36.81
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
LB28 3/4IN Form 8 LB Body - PVC Coated
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
Metalarc 400W ED28 E39 Mogul Base
$45.93
Col CFP22-40/33/2840 Edge Lit Flat
$66.99
YA28-LH94TN
$59.79
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
$58.56
11X18X12 T22 Quazite Box
$259.00
Eaton E22 Pushbutton, Non-Metallic Assembled Indicating Light, Heavy-Duty, Standard Actuator, Black, Incandescent, Resistor, Nema 3, 3R, 4, 4X, 12, 13, 60 Vac/DC, W1226, Green, Plastic, 22.5 MM, 120 Vac/DC At 60 HZ, 110 Vac/DC At 50 HZ
$160.45
Cantex 5133828 Is A 2 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$737.41
20
Popularity
Default