Add More Items
View All Quick Selects
Below you can add an image for '7300' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.88 In Length, 4 In Diameter, 7/8 In Thread Length, 265 LB/100
Sulphur Springs Availability: Out Of Stock
Total Availability: In Stock
Book Price
$9,169.44
Per 100
Conduit Chased Nipple, 3 In Trade Size, Hex Shape, Threaded Connection, 1-1/16 In Thread Length, 4-1/16 In Width, 0.5000 LB
Sulphur Springs Availability: In Stock
$2,707.04
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.88 In Length, 3.97 In Diameter, 0.84 In Thread Length, 1.85 LB/Ea
$2,080.06
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Malleable Iron, 3"
$2,930.88
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 4-3/32 In Length, 4-1/32 In Diameter, 0.232 LB/Ea
$1,979.48
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 4-3/32 In Length, 4-1/32 In Diameter, +105 °C Operating Temperature, 0.251 LB/Ea
$3,487.23
Strain Relief Connector, Metallic, Steel, 1 In Size, 0.700 to 0.950 In Cable/Cord Size, 1-7/8 In Length, 1-5/8 In Diameter, Straight Connection, 1 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 37.5 LB/100
$2,320.72
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 3"
$6,058.71
Lith TFX1 Led 40K Mvolt THK DDBXD M
Total Availability: Out of Stock
$182.00
Each
Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.63 LB/Ea
$14,844.88
20
Popularity
Default