Add More Items
View All Quick Selects
Below you can add an image for '74337 WIHA QUALITY TOOLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein'S New Tool Isn'T Just A Knife, It'S A Stripper and A Driver Too. This Convenient Pocket Knife Incorporates A No. 2 Phillips Screwdriver, and A High Quality Stainless Steel Full-Sized Drop Point Blade With Three Wire Stripping Notches On The Back Of The Blade. The Klein Tools® Electrician'S Pocket Knife Is Three Tools In One, Saving Multiple Trips to The Tool Bag.
Total Availability: In Stock
Check local availability
Book Price
$40.08
Each
Klein Tools Bit Holder Keychain Set Keeps 1/4-Inch Hex Bits Securely Stored and Easily Accessible. Each Bit Holder Features Colored Bands For Fast Identification, and The Durable Keychain Clips Easily to Belts, Tool Pouches, and Bags. Individual Holders Keep Bits Separated For Fast Selection and Increased Efficiency On The Job.
$18.20
Edgeconnect™, Single Pole Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.22
Cantex 5233873 Is A 1-1/2 In. X 90-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$17.04
Edgeconnect™, 3-Way Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.77
Cantex 5233867 Is A 4 In. X 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 22-1/2-Degree
$6,968.79
Per 100
Klein PH3355 #3 PH Power Drivers 3-
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$15.01
Straight Blade Devices, Edgeconnect™, Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$4.55
Klein Tools 4-In-1 Electronics Screwdriver, Featuring Four Torx® Tamperproof Bits In One Tool, Is Designed For Precision Work. The Swivel Cap Provides Optimum Control. Made Of The Highest Quality Tempered Steel, Carefully Heat-Treated For Maximum Strength, and Precision Milled to Fit Screw Openings Securely. Cushion-Grip™ Handles Offer Outstanding Comfort and Control. Corrosion-Resistant Chrome Plated Barrel That Holds Two Double-Ended Bits.
$14.72
Self-Laminating Vinyl (B-427) Is An Excellent Material For Wire and Cable Identification. This Material Has Good Clarity, Conformability and Is Self-Extinguishing. Provided In A Self-Laminated Format With A White Printable Zone and Translucent Overlaminating Area to Protect Text. Durable, Permanent Acrylic Adhesive Has Outstanding Water and Oil Resistance. Ul Approved. Service Temperature Of -94°F to 158°F (-70°C to 70°C).
$387.76
Straight Blade Devices, Edgeconnect™, Hubbell-Pro Receptacle, Hospital Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$7.97
Paper Labels With Permanent Rubber Adhesive (B-424) Provide Good Contrast and Smear Resistance For Thermal Transfer and Barcode Printing Applications. White Matte Paper Label Stock Features Permanent Rubber Adhesive. Low Cost Is Ideal For All General Purpose Labeling Projects. Service Temperature Of -40 to 122° F (-40 to 50° C). Service Temperature Of -40 to 122° F (-40 to 50° C). A Ribbon Is Required to Print This Material. Use Part Number B30-R4300.
$61.55
Klein Tools' Black Lightweight Lockback Knife Provides Professionals With A Premium Quality Blade (2-1/4-Inch). Its Black Anodized-Aluminum Handle Prevents Corrosion For A Long Tool Life. Additional Features Include A Reversible Thumb Stud For Easy, One-Handed Opening.
$56.64
Klein Tools 4-Piece Precision Screwdriver Set Includes 2 Flat Tip Screwdrivers and 2 Phillips Screwdrivers to Help Get The Job Done When Precision Is Key. This Tool Has All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. Screwdrivers Also Sold Separately.
$20.58
Cantex 5233877 Is A 6 In. X 90-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$153.33
From Klein Tools, The Heavy-Duty Cushion-Grip™ Scratch Awl Is Designed For The Professional. The Scratch Awl Features A One-Piece Forged-Steel Blade With A Bolstered Shank. Klein Tools Scratch Awl Is Designed For Professionals and Manufactured to Klein'S High Quality Standards. The Well-Balanced Steel Scratch Awl Is Heat-Treated For Long Life and The Black Finish Resists Rust.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$16.07
In-Sure Lever Conn, 3-Port, 75/BX
$64.79
$143.98
Klein Tools 8-Piece Precision Screwdriver Set Helps Get The Job Done When Precision Is Key. These Tools Have All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. This Set Includes 2 Flat Tip Screwdrivers, 2 Phillips Screwdrivers and 4 Torx® Screwdrivers. Individual Screwdrivers Also Sold Separately.
$33.09
Cantex 5233777 Is A 4 In. X 45-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$52.84
20
Popularity
Default