Add More Items
View All Quick Selects
Below you can add an image for '74613' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount
Total Availability: In Stock
Check local availability
Book Price
$2,539.53
Each
Ge, Led, 13 WTT, 1800 LM, 4000 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
$23.73
Browse locations near you.
00078254051314|0078254|078254051314|07825405131|05131|Visiclear|CRC 05131|CRC Chemicals 05131|CRC Industries 05131
$17.52
Ideal, Bender, Ductile Iron, Construction: Ductile Iron, Conduit Size: 1-1/4 In Emt, 1 In Rigid and 1 In Imc, Includes: 74-021 Handle, Warranty: Lifetime Guarantee
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$343.14
N111113MRDC
$1.89
Ge, Led, 13 WTT, 1800 LM, 3500 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$24.33
Klein Tools ET130 Is An Easy-to-Use Precision Light Meter That Measures Illuminance Levels In Both Foot Candles (FC) and Lux. Backlit LCD Display Screen With Bar Graph Assists When Monitoring Light Levels and For Retrofit Projects. Includes Custom Carrying Pouch and 9V Battery.
Total Availability:
$103.30
This item is no longer available. Click to view alternate items.
Ge, Led, 13 WTT, 1800 LM, 5000 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
3M 7100155919 3M™ Fire Block FB 136
$9.42
B591300001
Request Quote
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole
$216.66
B571300005
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1040" H X 4.3940" L X 1.25" W, Steel, Stainless Steel Type 316
$4,805.16
Per 100
Floodlights 1169 Lumens Les 13W 5000K Bronze
$77.32
Scotch-Brite™ General Purpose Hand Pad 7447 Combines Flexibility With Effective Cutting Action and Precise Hand Control to Accomplish Tough Cleaning Jobs or Produce Fine Finishing Results, Use After Use. Very Fine Grade Aluminum Oxide Abrasives Cut Fast and Fine, Leaving A Smooth, Finished Surface. Suitable For Use On A Wide Variety Of Materials and For Many Different Tasks.
$1.71
Square Washer For 5/8" Bolt
$1.30
Gel 300M/130V-PK6 73788 Incandescen
$9.11
Leslieflood 2X13W 120V 3K
$179.66
Standard Barrel Single Hole Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.41 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
$315.35
Incandescent S6 Bulb Shape, Indicator Light, Clear Finish, Candelabra Base, 6W, 130V
$3.61
20
Popularity
Default