Add More Items
View All Quick Selects
Below you can add an image for '751338038271' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
Total Availability: In Stock
Check local availability
Book Price
$9.83
Each
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
$11.03
OBS28896 T2 13W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 2700K 80 Cri, 10, 000 Life. CVP
$10.06
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri, Gen 2
*Delisted* Led A19 13.5W 75EQ 1100LM
$6.32
75W PAR38 Flood 130V
$5.17
This item is no longer available. Click to view alternate items.
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 2700K, 80 Cri
$6.10
Satco S7274 23BR38/E26/2700K/120V/1
$9.97
B075MBT13RK 75VA Control XFRMR
$88.67
Led BR40, 12W, Dimmable, 80CRI, 900 Lumen, 2700K, 11000 Life
$9.89
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$10.92
Led BR40 Lamp, 82, 2700 K, 1070 LM Brightness (Lumens), 13 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Base, Dimmable, 6.34 In Length, 0.96 LB
$11.87
Dulux 13W Single Compact Fluorescent Lamp With 2 Pin Base, 2700K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
$2.95
Led PAR38, 14W, Dimmable, 82CRI, 1050 Lumen, 5000K, 15000 Life, E26 Medium Base
$14.12
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30R, Screw Terminal, Black and White.
$122.34
Led A19 13.5W 75EQ 1100LM
$5.48
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
$14.09
1000W BT56 Hid Metal Halide Clear E39 (Mogul) Base, Box
$79.55
Compact Fluorescent Lamp, Medium Screw Base, T3 Bulb Shape, 82, 10000 H Average Life, 2700 K, 120 V, 13 W, 520 LM Brightness (Lumens), Non Dimmable, Instant, 45 MM Diameter, 120.5 MM Length, 0.21 LB/Ea
$4.72
20
Popularity
Default