Add More Items
View All Quick Selects
Below you can add an image for '751338869172' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability: In Stock
Check local availability
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
Axis Q1798-Le
$1,824.44
Pendant Mount Kit With Adaptor
$49.91
Floodlights 37420/52388/65733 Lumens X17 Power Adjustable 450/350/250W 5000K Slipfitter Twistlock Photocell Bronze
$1,242.00
B075MBT13RK 75VA Control XFRMR
$88.67
00019813177403|0019813|019813177403|01981317740|17740|RWLED3T105SFRG/PCS|Rdway Tiii 105W 5KSF 120VPCS RD GR|Rab Lighting RWLED3T105SFRG/PCS|Rab RWLED3T105SFRG/PCS|Rablighting RWLED3T105SFRG/PCS
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$258.00
Floodlights 7782/8372/8178 Lumens X17 60W Field Adjustable CCT 5000/4000/3000K Knuckle Mount Bronze
$155.17
Floodlights 5356-11509 Lumens X17 Adjustable 80/60/40W Field Adjustable CCT 5000/4000/3000K Knuckle Mount Bronze
$228.43
Floodlights 4642/5034/4864 Lumens X17 35W Field Adjustable CCT 5000/4000/3000K Knuckle Mount Bronze
$97.34
Floodlights 2097/2259/2194 Lumens X17 15W Field Adjustable CCT 5000/4000/3000K Knuckle Mount Bronze
$66.09
3M™ Motor Lead Inline Splicing Kits 5316-5319 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Inline Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip On Splice Cover, Is Made From Epdm Rubber. A Mastic Strip Is Used For The Moisture Seal.
$229.27
Floodlights 17894/19158/18672 Lumens X17 140W Field Adjustable CCT 5000/4000/3000K Slipfitter Bronze
$484.82
1/2" X Hub, Aluminum Form 7 Conduit Body,
$31.74
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 3-1/2 In Outside Diameter, 0.88 In Inside Diameter, 2-1/2 X 1/2 In Conduit, Third Party Certification: Ul File Number E11857, Csa 057250, Applicable Third Party Standards: Ul 514B, Csa
$6.21
Toggle Lighted Switch, 1 Pole, 15 A, 120 V Ac, 0.75 (W) X 0.88 (D) In, Screw Connection, Wall Mount, Brown, -20 °C Operating Temperature, +60 °C Operating Temperature, Framed Toggle Actuator, 0.1 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$147.28
Per 100
P&S 7557SS FL Out 15A125V10A250V T/
$29.54
Solvent and Chemical Resistant Polyester Labels For M210 M211 BMP21 Printers 0.75"
$37.10
Led Flashlight, Rechargeable, Compact, Industrial Type; Black Color; Ce Approval; Machined Anodized Aluminum Body Material; Led Lamp Type; 1 Battery(S); Stinger DS[R] Brand; Battery Type 3.6 Volt Nickel Cadmium; Size 1.17 Inch Diameter X 8.85 Inch Length
$251.08
Self-Laminating Vinyl Wrap Around Labels With Ribbon For M210 M211 BMP21-Plus Printers - 0.75"
$42.08
Floodlights 1991-5034 Lumens X17 Adjustable 35/25/15W Field Adjustable CCT 5000/4000/3000K Knuckle Mount Bronze
$118.26
20
Popularity
Default