Add More Items
View All Quick Selects
Below you can add an image for '754554232874' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
Total Availability: In Stock
Check local availability
Book Price
$17.67
Each
Metalarc 400W ED28 E39 Mogul Base
$45.93
00032664750366|0032664|032664750366|03266475036|75036|7728V Box|7728V-B0X|7728VBOX|7728V-Box|Switch Deco Comb SP/SP 15A 120/277V Iv|Arrow Hart - Cooper Wiring Devices 7728V Box|Arrow Hart - Cooper Wiring Devices 7728V-B0X|Arrow Hart - Cooper Wiring Devices 7728VBOX|Arrow Hart - Cooper Wiring Devices 7728V-Box|Cooper Wiring Devices 7728V Box|Cooper Wiring Devices 7728V-B0X|Cooper Wiring Devices 7728VBOX|Cooper Wiring Devices 7728V-Box|Cooperwiring 7728V Box|Cooperwiring 7728V-B0X|Cooperwiring 7728VBOX|Coope
$22.75
75W PAR38 Flood 130V
$5.17
This item is no longer available. Click to view alternate items.
P&S 7557SS FL Out 15A125V10A250V T/
$29.54
RG6DUAL 18CCS 40 CL2 75C Rohs-2
$632.64
Per 1,000 Feet
General Purpose Ac Rated Toggle Switches, Circuit Number: D, 0.469 In Bushing, Circuit Position: On-None-On, 0.563 In Lever, 15A At 125V, 10A At 250V, 0.75 HP At 125-250V, Solder Lugs, Two-Pole, Double-Throw
Total Availability:
Total Availability: Out of Stock
$5.70
Locking Device Turnlock Plug, 15 A, 250 V Ac, 3 Poles, 3 Wires, Black/White, Thermoplastic, 1.531 In Diameter, 1.105 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.15 LB
$2,279.97
Per 100
50W 120 347V Taptronic NFC Linear Constant Current Led Driver, 140 1400MA Programmable, Dim 0 10V W/ 1 100% Range, Aux
$68.99
OBSNHL1400DIM1AUXNFC 55W NFC Linear Constant Current Led Driver, 130 1300 Ma Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, NFC= Near Field Communication. Field Programmable
$60.47
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
$58.56
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$77.77
Metalarc 175W ED28 E39 Mogul Base
$36.81
Grip Tie Roll, Black, 180 In Length, Polyamide 6 (PA6);Polyethylene (Pe) Material, Ul Recognized, 0.75 In;19.05 MM Width
$14.10
.75X.75 Grey Slotted Ducting
Total Availability: Available from manufacturer.
$8.76
Stinger, Rechargeable Nimh Battery Battery Type, 800 LM Brightness (Lumens), Anodized Finish, 22.48 CM;8.85 In Length, Aluminum Material, IEC Type A Standards Met, 12 V DC;120 V Voltage Rating, 12.8 Oz;364 G Weight
$237.64
P&S 7555SS Turnlok Conn 3W 15A/125V
$3,756.94
00032664627798|0032664|032664627798|03266462779|62779|7503A SP L|7503ASPL|7503A-SP-L|Switch Decorator 3WAY 15A 120/277V Al|Arrow Hart - Cooper Wiring Devices 7503A SP L|Arrow Hart - Cooper Wiring Devices 7503ASPL|Arrow Hart - Cooper Wiring Devices 7503A-SP-L|Cooper Wiring Devices 7503A SP L|Cooper Wiring Devices 7503ASPL|Cooper Wiring Devices 7503A-SP-L|Cooperwiring 7503A SP L|Cooperwiring 7503ASPL|Cooperwiring 7503A-SP-L|Eagle 7503A SP L|Eagle 7503ASPL|Eagle 7503A-SP-L|Eaton 7503A SP L|Eaton 7503ASPL|Eato
$4.64
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
Eaton General Purpose Ventilated Transformer, Fungus Proof, Cu Windings, Doe 2016, Nema 2, FR942, 220°C, 75 Kva, Floor/Wall MNT Upright Only, 3-Phase, PV: 480V Delta, SV: 208Y/120, Nema ST-20, 2 At +2.5%, 4 At -2.5%, 150°C, 75 Kva
$7,022.77
20
Popularity
Default