2WS08 - 8' Purple Nylon Web Straps 2PK

LH Dottie

  • $47.44 (Each)
  • $47.44 (Each)

In-Stock: 0 available locally (Cabot, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2WS08
Manufacturer
LH Dottie
Manufacturer's Part Number
2WS08
Description
8' Purple Nylon Web Straps 2PK
Web Strap, 8 FT. Length, Nylon Material, Purple, 2 Piece
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
31151903 - Fiber straps
UPC/GTIN
781002582144 / 00781002582144
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.44 (Each)
Stock Availability
Cabot
0 (Find nearest stock)
Little Rock
0
All Stores
42
Resources
Images
 
 
2WS08 - Small Image
 
2WS08 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Length
8
Descriptions
extra long description
DOTTIE 2WS08 8' Nylon Web Straps -
Description
8' PURPLE NYLON WEB STRAPS 2PK
Product Type
8' Nylon Web Straps - Purple ( 2 PK. )
Long Description
Web Strap, 8 ft. length, Nylon material, Purple, 2 piece
Special Features
Features: Weatherproof, 750 LB Test Webbing, Strong 1 IN Heavy Duty Web Construction, Rustproof, Cam-Action Buckle, For Securing Contractor DIY, Landscape Maintenance, Recreational Loads
Additional Information
Number of Pieces
2
Manufacturer Information
Manufacturers Part Number
2WS08
Brand
LH DOTTIE
GTIN
00781002582144
UPC
781002582144
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Web Strap
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Application
For securing Contractor, DIY, Landscape Maintenance, recreational loads and more.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

* All prices subject to change.

Begin Live Chat