Add More Items
View All Quick Selects
Below you can add an image for '783250490288' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
320W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal, Clear, 4300K
Total Availability: In Stock
Check local availability
Book Price
$50.82
Each
00032664750366|0032664|032664750366|03266475036|75036|7728V Box|7728V-B0X|7728VBOX|7728V-Box|Switch Deco Comb SP/SP 15A 120/277V Iv|Arrow Hart - Cooper Wiring Devices 7728V Box|Arrow Hart - Cooper Wiring Devices 7728V-B0X|Arrow Hart - Cooper Wiring Devices 7728VBOX|Arrow Hart - Cooper Wiring Devices 7728V-Box|Cooper Wiring Devices 7728V Box|Cooper Wiring Devices 7728V-B0X|Cooper Wiring Devices 7728VBOX|Cooper Wiring Devices 7728V-Box|Cooperwiring 7728V Box|Cooperwiring 7728V-B0X|Cooperwiring 7728VBOX|Coope
$22.75
Gel MVR320HOR/ED28PA 72884 Multivap
$24.88
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
Metalarc 250W ED28 E39 Mogul Base
$33.64
Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 1, Black, Palm Operated, Open Type (No Cover), Surface, One Element
$577.34
Gel F32T8SXLSPX50ECO 73096 Fluoresc
$9.54
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$93.73
Metalarc 175W ED28 E39 Mogul Base
$36.81
Metalarc 400W ED28 E39 Mogul Base
$45.93
$59.58
This item is no longer available. Click to view alternate items.
250W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 3800K
$49.88
Louisville; Extension Ladder; Type Ia, Two Section; Ladder Height: 28 FT; Step Height: 6-1/4 In; Extension Height: 25 FT; Material: Fiberglass; Load Capacity: 300 LB; Series: FE3200; Length Each Section: 14 FT; Actual Cubic FT: 11.900 Cu-FT; Rail Depth: 3-1/4 In; Inside Width: 14-11/16 In Base X 13-11/16 In Fly; Outside Width: 17-1/16 In Base X 16-1/16 In Fly
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$522.31
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
$58.56
00781087155264|0781087|781087155264|78108715526|15526|X1050C140V054BST1M|XI050C140V054BST1M|Xitanium 50W 1.4A 54V 0-10V 120-277V|Advance Ballast X1050C140V054BST1M|Advance Ballast XI050C140V054BST1M|Signifi Electronics X1050C140V054BST1M|Signifi Electronics XI050C140V054BST1M|Signify Electronics X1050C140V054BST1M|Signify Electronics XI050C140V054BST1M|Signify X1050C140V054BST1M|Signify Xi050c140v054bst1m
$48.12
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
YA28-LH94TN
$59.79
Fluorescent Ballast, Programmed, 28 W, 277 V Ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 373 G/Ea
LB28 3/4IN Form 8 LB Body - PVC Coated
Request Quote
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 4", S, Set 1/2", 4, NM Clamps, 2-1/8", Steel, (1) 1/2", Fixture Rated, 21.5 Cubic Inch Capacity
$20.08
20
Popularity
Default