Add More Items
View All Quick Selects
Below you can add an image for '783927445146' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$88.84
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 27/18/12W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
$72.82
Led Hid Replacement Lamp, 27W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$65.08
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated
$105.45
Per 100
Led Hid Replacement Lamp, 27W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
M511 Label Printer
$486.94
Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
$38.42
1000W BT56 Hid Metal Halide Clear E39 (Mogul) Base, Box
$79.55
Cantex 5144046 Is A 1 1/4 In. Meter Riser Expansion Joint With Terminal Adapter Designed For Use In Electrical Service Entrance Applications Where Underground Service Emerges to Connect to The Meter.
$4,432.00
3/4" Rigid Compression Conn.Steel Usa
$6.99
00781087148167|0781087|781087148167|78108714816|14816|X1095C275V054BSF1M|XI095C275V054BSF1M|Xitanium 95W 0.1-2.75A 54V SS Int -F 6KV|Advance Ballast X1095C275V054BSF1M|Advance Ballast XI095C275V054BSF1M|Signifi Electronics X1095C275V054BSF1M|Signifi Electronics XI095C275V054BSF1M|Signify Electronics X1095C275V054BSF1M|Signify Electronics XI095C275V054BSF1M|Signify X1095C275V054BSF1M|Signify Xi095c275v054bsf1m
$88.03
M511 Label Printer Utility Hook For Hands-Free Operation
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$40.57
Cantex 6151461 Is A 6 In. DB60 5-Degree Coupling Bell to Bell Used to Join Lengths Of Conduit Pipe Together With A 5-Degree Change In Direction
$9,565.72
Led Hid Replacement Lamp Feat. Power Select & Color Select. 27/22/18W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive
$62.19
Cantex 5133739 Is A 2-1/2 In. Conduit Clamp / Strap Which Is A U-Shaped Conduit Support Used to Anchor Conduit to Interior or Exterior Surfaces
$205.44
Maximize Your Band Saw Performance and Make Straight, Accurate Cuts In A Variety Of Materials With The Milwaukee® 14 Tpi Standard / Deep-Cut Portable Band Saw Blade. Get Exceptional Durability and Accuracy For Your Portable Band Saw That Takes A 44-7/8 In. Blade. Milwaukee'S Standard/Deep Cut Band Saw Blades Deliver Long Tooth Life In A Variety Of Metal, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe. The Blade'S Tooth Form, Pitch and Set Ensure Straight, Accurate Cuts Time and Ti
$11.00
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
$10.92
B9512G Kit (B9512G, B8103, B444-V2, D1640, D101)
Request Quote
20
Popularity
Default