Add More Items
View All Quick Selects
Below you can add an image for '784610702928' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
LB28 3/4IN Form 8 LB Body - PVC Coated
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
Request Quote
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
$59.58
Each
This item is no longer available. Click to view alternate items.
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
$93.73
Metalarc 175W ED28 E39 Mogul Base
$31.19
400W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, High Output, Reduced Outer Jacket, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$46.29
00032664750366|0032664|032664750366|03266475036|75036|7728V Box|7728V-B0X|7728VBOX|7728V-Box|Switch Deco Comb SP/SP 15A 120/277V Iv|Arrow Hart - Cooper Wiring Devices 7728V Box|Arrow Hart - Cooper Wiring Devices 7728V-B0X|Arrow Hart - Cooper Wiring Devices 7728VBOX|Arrow Hart - Cooper Wiring Devices 7728V-Box|Cooper Wiring Devices 7728V Box|Cooper Wiring Devices 7728V-B0X|Cooper Wiring Devices 7728VBOX|Cooper Wiring Devices 7728V-Box|Cooperwiring 7728V Box|Cooperwiring 7728V-B0X|Cooperwiring 7728VBOX|Coope
$22.75
41X1228 - MX52X SVC Maint Kit
Metalarc 400W ED28 E39 Mogul Base
$38.92
250W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 3800K
$42.27
Metal Halide Lamp, 4200 K, 13600 LM Brightness (Lumens), 175 W, White, 10000 H Average Life, E39 Mogul Base, Non Dimmable, 3-1/2 In Diameter, Probe
$21.39
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 80 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #8-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$126.29
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
175W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$41.06
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 90 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #8-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
YA28-LH94TN
$59.79
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
$58.56
Cantex 5336029 Is A 5 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 5 X 2 In. Intermediate Spacer Can Handle Up to 5" Diameter Conduit With 2" Spacing Between Conduit Runs.
$255.44
Per 100
Metalarc 250W ED28 E39 Mogul Base
Available now at Lenexa: In Stock
Lenexa Availability: In Stock
$28.50
320W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal, Clear, 4300K
$43.07
20
Popularity
Default